Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Carbon Dioxide
Mfr # NX117VVL
Zoro # G1927026
product price: $75.19
/pk 10, $7.52/ea
Free Shipping & Returns
$75.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Carbon Dioxide
- Measuring Range 100 to 2000 ppm, 200 to 4000 ppm
- For Use With 20 m Extension Hose, Mfr. No. NX-1000
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX117VVL
- Zoro # G1927026
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Carbon Dioxide |
Measuring Range | 100 to 2000 ppm, 200 to 4000 ppm |
For Use With | 20 m Extension Hose, Mfr. No. NX-1000 |
Tip | Break Off |
Detector Tube Application | Industrial Hygiene |
Product Type | Gas Detection Tube |
Calibrated | Yes |
Sampling Time | 2 min (100 to 2,000 ppm, 200 to 4,000 ppm) |
Operating Temperature - Maximum | 104 Degrees F |
Break-Off Tip | Yes |
Tube Material | Glass |
Shelf Life | 2 yr |
CAS Number | 124-38-9 |
Operating Temperature - Minimum | 32 Degrees F |
Gas Detected | Carbon Dioxide |
Sampling Volume | 100 mL (1 Pump Stroke), 50 mL (1/2 Pump Stroke) |
Color Change | Pink to Yellow |
Application | Industrial Hygiene |
Measurement Range | 100 to 2,000 ppm/200 to 4,000 ppm |
Chemical Formula | CO2 |
Description
Detector Tube, Measurement Range 100 to 2,000 ppm/200 to 4,000 ppm, Gas Detected Carbon Dioxide, For Use With 20 m Extension Hose, Mfr. No. NX-1000, Color Change Pink to Yellow, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 2 yr, Application Industrial Hygiene, Sampling Time 2 min (100 to 2,000 ppm, 200 to 4,000 ppm)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Plastic Notice Sign, 4 Holes, 14"x10", U5-1099-NP_14X10 (U5-1099-NP_14X10)
- PORTWEST Hi-Vis Contrast Rain Jacket, XL (US366)
- ACCUFORM Safety Record Signs, 29 x 20In, AL (SBSCK117)
- LYLE Security Sign, Alarm Will Sound, 14 in. W, 10 in Height, 14 in Width, Reflective Sheeting, English (U6-1219-RD_14X10)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VVL)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PL)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210LM)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VL)
- NEXTTEQ Detector Tube, For Methyl Mercaptan (NX188L)
- NEXTTEQ Detector Tube, For Carbon Monoxide (NX119H)
- GASTEC Ammonia Dosimeter Tube, 2.5-1000, PK10 (3D)
- Nextteq Gas Detection