Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Carbon Dioxide
Mfr # NX117VL
Zoro # G1937736
product price: $85.99
/pk 10, $8.60/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Carbon Dioxide
- Measuring Range 0.02 to 0.7% vol, 0.04 to 1.4%
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX117VL
- Zoro # G1937736
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Carbon Dioxide |
Measuring Range | 0.02 to 0.7% vol, 0.04 to 1.4% |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Sampling Method | With Pump |
Detector Tube Application | Industrial Hygiene |
Product Type | Gas Detection Tube |
Chemical Formula | CO2 |
Gas Detected | Carbon Dioxide |
Shelf Life | 2 yr |
Sampling Time | 1.5 min (0.02 to 0.7% vol), 1.5 min (0.04 to 1.4% vol) |
Measurement Range | 0.02 to 0.7% vol/0.04 to 1.4% vol |
CAS Number | 124-38-9 |
Break-Off Tip | Yes |
Operating Temperature - Minimum | 32 Degrees F |
Color Change | Pink to Yellow |
Calibrated | Yes |
Sampling Volume | 100 mL (1 Pump Stroke), 50 mL (1/2 Pump Stroke) |
Tube Material | Glass |
Application | Industrial Hygiene |
Operating Temperature - Maximum | 104 Degrees F |
Description
Detector Tube, Measurement Range 0.02 to 0.7 Percent vol/0.04 to 1.4 Percent vol, Gas Detected Carbon Dioxide, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Color Change Pink to Yellow, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 2 yr, Application Industrial Hygiene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Drum Spill Containment Pallet, 73 gal Spill Capacity, 4 Drum, 5000 lb., Recycled Polyethylene (28634)
- ERB SAFETY Safety Glasses, Grey Frm, Grey, Bifocal, 2.0, Gray Scratch-Resistant (17994)
- MCR SAFETY Prem Grade Grain Pigskin Driver, L, PK12 (3413HVIL)
- NEVS Label, Crash Cart Check CS Supplies 6-1/4" x 2-7/8" Green w/Black Pack (P-8534)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169LM)
- NEXTTEQ Detector Tube, For Sulfur Dioxide (NX211LM)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210LM)
- NEXTTEQ Detector Tube, For Chlorine, Glass (NX122M)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VVL)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX805)
- GASTEC Tube, Carbon Monoxide, 0.1-10, PK10 (1H)
- Nextteq Gas Detection