Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Carbon Dioxide
Mfr # NX117M
Zoro # G1927909
$74.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Carbon Dioxide
- Measuring Range 0.1 to 2.6% vol, 0.2 to 5.2%
- For Use With 20 m Extension Hose, Mfr. No. NX-1000
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nextteq
- MFR # NX117M
- Zoro # G1927909
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Carbon Dioxide |
Measuring Range | 0.1 to 2.6% vol, 0.2 to 5.2% |
For Use With | 20 m Extension Hose, Mfr. No. NX-1000 |
Tip | Break Off |
Detector Tube Application | Air Contamination Test In Buildings, Closed Vessels, CO2 Concentration Control In Green Houses, Fruit Storage, Other Confined Spaces, Poultry Farm, Tunnels |
Product Type | Gas Detection Tube |
Calibrated | Yes |
Color Change | Purple Blue to Pale Pink |
Operating Temperature - Maximum | 104 Degrees F |
Shelf Life | 2 yr |
Tube Material | Glass |
Sampling Volume | 100 mL (1 Pump Stroke), 50 mL (1/2 Pump Stroke) |
Chemical Formula | CO2 |
Break-Off Tip | Yes |
Sampling Time | 5 min (0.1 to 2.6% vol), 5 min (0.2 to 5.2% vol) |
CAS Number | 124-38-9 |
Application | Air Contamination Test in Buildings, Closed Vessels, CO2 Concentration Control in Green Houses, Fruit Storage, Other Confined Spaces, Poultry Farm, Tunnels |
Gas Detected | Carbon Dioxide |
Operating Temperature - Minimum | 32 Degrees F |
Measurement Range | 0.1 to 2.6%/0.2 to 5.2% vol |
Description
Detector Tube, Measurement Range 0.1 to 2.6 Percent/0.2 to 5.2 Percent vol, Gas Detected Carbon Dioxide, For Use With 20 m Extension Hose, Mfr. No. NX-1000, Color Change Purple Blue to Pale Pink, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, 34 L, +/-5% Accuracy (34L-421)
- RADIANS Hi-Vis Cut Resistant Coated Gloves, A7 Cut Level, Polyurethane, XL, 1 PR (RWG558XL)
- HY-KO ST-1 1 in. Letter & Number Stencil Set (300197)
- HEXARMOR Hi-Vis Cold Protection Gloves, C100 Thinsulate Lining, L (4064-L (9))
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222L)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222M)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX407)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169UH)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VH)
- NEXTTEQ Detector Tube, For Methyl Alcohol (NX178L)
- GASTEC Ammonia Dosimeter Tube, 2.5-1000, PK10 (3D)
- Nextteq Detector Tubes and Badges