Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Carbon Dioxide
Mfr # NX117L
Zoro # G1936817
product price: $83.99
/pk 10, $8.40/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Carbon Dioxide
- Measuring Range 0.021 to 0.42% vol, 0.05 to 1.0%
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX117L
- Zoro # G1936817
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Carbon Dioxide |
Measuring Range | 0.021 to 0.42% vol, 0.05 to 1.0% |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Detector Tube Application | Industrial Hygiene |
Product Type | Gas Detection Tube |
Gas Detected | Carbon Dioxide |
Application | Industrial Hygiene |
Calibrated | Yes |
CAS Number | 124-38-9 |
Sampling Volume | 100 mL (1 Pump Stroke), 200 mL (2 Pump Stroke) |
Color Change | Purple Blue to Pale Pink |
Tube Material | Glass |
Sampling Time | 5 min (0.021 to 0.42% vol), 5 min (0.05 to 1% vol) |
Measurement Range | 0.021 to 0.42% vol/0.05 to 1% vol |
Shelf Life | 2 yr |
Operating Temperature - Minimum | 32 Degrees F |
Operating Temperature - Maximum | 104 Degrees F |
Break-Off Tip | Yes |
Chemical Formula | CO2 |
Description
Detector Tube, Measurement Range 0.021 to 0.42 Percent vol/0.05 to 1 Percent vol, Gas Detected Carbon Dioxide, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Color Change Purple Blue to Pale Pink, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KGS BOOT GUARD Shoe Laces, 63" L, Kevlar(R), Bl, PR (263)
- DUNLOP Men's Steel Rubber Boot Brown (8408633)
- CALLOWAY MILLS Black, 18 W x 30 L (153801830)
- GUARDIAN EQUIPMENT Chain Assembly w Swivel Rebar Hook, 24 (1616)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PL)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169H)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210LM)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169MH)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VVL)
- NEXTTEQ Detector Tube, For Carbon Monoxide (NX119H)
- GASTEC Tube, Chlorine, 25-1000, PK10 (8H)
- Nextteq Detector Tubes and Badges