Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Carbon Dioxide
Mfr # NX117H
Zoro # G1924987
product price: $78.99
/pk 10, $7.90/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Carbon Dioxide
- Measuring Range 1 to 20% vol
- For Use With 20 m Extension Hose, Mfr. No. NX-1000
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX117H
- Zoro # G1924987
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Carbon Dioxide |
Measuring Range | 1 to 20% vol |
For Use With | 20 m Extension Hose, Mfr. No. NX-1000 |
Tip | Break Off |
Detector Tube Application | Combustion Control |
Product Type | Gas Detection Tube |
Break-Off Tip | Yes |
Color Change | Pink to Yellow |
Sampling Time | 1 min (1 to 20% vol) |
Gas Detected | Carbon Dioxide |
Tube Material | Glass |
Calibrated | Yes |
Application | Combustion Control |
CAS Number | 124-38-9 |
Chemical Formula | CO2 |
Operating Temperature - Maximum | 104 Degrees F |
Measurement Range | 1 to 20% vol |
Operating Temperature - Minimum | 32 Degrees F |
Sampling Volume | 100 mL (1 Pump Stroke) |
Shelf Life | 2 yr |
Description
Detector Tube, Measurement Range 1 to 20 Percent vol, Gas Detected Carbon Dioxide, For Use With 20 m Extension Hose, Mfr. No. NX-1000, Color Change Pink to Yellow, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 2 yr, Application Combustion Control, Sampling Time 1 min (1 to 20 Percent vol), Sampling Volume 100 mL (1 Pump Stroke), Chemical Formula CO2, CAS Number 124-38-9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Palm Full Leather Back, PK12 (1237)
- RADIANS Radians SJ02B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ02B-3PGS-L)
- TINGLEY Icon Rain Jacket, Class 3, Type P, Black/Ylw, L (J24122)
- STRANCO Die-Cut Refl. Letter Label, S, 4In H, PK5 (DWR-4-S-5)
- NEXTTEQ Detector Tube, For Sulfur Dioxide (NX211LM)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169UH)
- NEXTTEQ Detector Tube, For Methyl Alcohol (NX178L)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169H)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PL)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169L)
- GASTEC Hydrogen Sulfide Dosimeter, 0.2-200, PK10 (4D)
- Nextteq Gas Detection