Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Carbon Dioxide
Mfr # NX117CVL
Zoro # G1937970
product price: $85.99
/pk 10, $8.60/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Carbon Dioxide
- Measuring Range 0.03 to 0.7% vol, 100 to 1500 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX117CVL
- Zoro # G1937970
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Carbon Dioxide |
Measuring Range | 0.03 to 0.7% vol, 100 to 1500 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Sampling Method | With Pump |
Detector Tube Application | Industrial Hygiene |
Product Type | Gas Detection Tube |
CAS Number | 124-38-9 |
Operating Temperature - Minimum | 32 Degrees F |
Measurement Range | 0.03 to 0.7% vol/100 to 1,500 ppm |
Operating Temperature - Maximum | 104 Degrees F |
Color Change | Purplish Blue to Pale Pink |
Tube Material | Glass |
Break-Off Tip | Yes |
Shelf Life | 2 yr |
Sampling Volume | 100 mL (1 Pump Stroke), 300 mL (3 Pump Stroke) |
Sampling Time | 5 min (100 to 1,500 ppm), 5 min (0.03 to 0.7% vol) |
Calibrated | Yes |
Chemical Formula | CO2 |
Application | Industrial Hygiene |
Gas Detected | Carbon Dioxide |
Description
Detector Tube, Measurement Range 0.03 to 0.7 Percent vol/100 to 1,500 ppm, Gas Detected Carbon Dioxide, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Color Change Purplish Blue to Pale Pink, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 2 yr, Application Industrial Hygiene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Caut Tag, 5-3/4 x 3 In, Bk/Yel, Met, PK10 (86456)
- ULTRATECH Catch Basin Insert, Yellow, 4" H, 15" L (9342)
- ACCUFORM Lockout Tag, 3-1/4"WX5-3/4"H, PK25 (MLT609LPP)
- ERGODYNE Spikeless Traction Devices, Size 8-11, PR (6325)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169MH)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222L)
- NEXTTEQ Detector Tube, For Methyl Alcohol (NX178L)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX805)
- NEXTTEQ Detector Tube, For Chlorine, Glass (NX122M)
- NEXTTEQ Detector Tube, For Methyl Mercaptan (NX188L)
- GASTEC Carbon Monoxide Detector Tube, PK10 (1L)
- Nextteq Gas Detection