Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Butyl Acetate
Mfr # NX116
Zoro # G1941111
product price: $93.89
/pk 10, $9.39/ea
Free Shipping & Returns
$93.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Butyl Acetate
- Measuring Range 0.01 to 1.0% vol
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX116
- Zoro # G1941111
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Butyl Acetate |
Measuring Range | 0.01 to 1.0% vol |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Sampling Method | With Pump |
Detector Tube Application | Artificial Leather Synthetic Dyes, Drugs and Perfumes, Leakage and Fire Hazard detection in Paints Industry and Painting, Printing Inks |
Product Type | Gas Detection Tube |
Break-Off Tip | Yes |
Operating Temperature - Minimum | 50 Degrees F |
Application | Artificial Leather Synthetic Dyes, Drugs and Perfumes, Leakage and Fire Hazard detection in Paints Industry and Painting |
Gas Detected | Butyl Acetate |
Measurement Range | 10 to 400 ppm |
Shelf Life | 1 yr |
Sampling Volume | 100 mL (1 Pump Stroke) |
Chemical Formula | C6H12O2 |
Color Change | Pale Yellow to Pale Blue |
Sampling Time | 1.5 min (0.01 to 1% vol) |
Operating Temperature - Maximum | 104 Degrees F |
Tube Material | Glass |
Calibrated | Yes |
CAS Number | 123-86-4 |
Description
Detector Tube, Measurement Range 10 to 400 ppm, Gas Detected Butyl Acetate, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Color Change Pale Yellow to Pale Blue, Operating Temperature - Minimum 50 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-TRED AntiSlip Safety Tape - 1" x 60’ / Teak Brown-Roll (TEA.0160.R)
- ZORO SELECT Dust Mask Dispenser, Acrylic, 12-3/8in H (23Z425)
- CORDOVA Cut Resistant Gloves, A2 Cut Level, Uncoated, L, 12PK (3062L)
- DYMO Rhino Permanent Vinyl Industrial Label Tape, 0.75 in. x 18 ft, Black/White Print (1805436)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VL)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VH)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222M)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169LM)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169L)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222L)
- GASTEC Tube, Tetrahydrofuran, 20-800, PK10 (159)
- Nextteq Detector Tubes and Badges