Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Butanol, Glass
Mfr # NX115
Zoro # G1939090
original price:
$105.06
10% off
new price: $93.89
/pk 10, $9.39/ea
Free Shipping & Returns
$93.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Butanol
- Measuring Range 10 to 300 ppm, 4 to 120 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX115
- Zoro # G1939090
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Butanol |
Measuring Range | 10 to 300 ppm, 4 to 120 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break off |
Detector Tube Application | Industrial Hygiene, Organic Solvent Treating |
Sampling Method | With Pump |
Product Type | Gas Detection Tube |
Sampling Time | 3 min (10 to 300 ppm, 3 min (4 to 120 ppm) |
Operating Temperature - Minimum | 50 Degrees F |
Break-Off Tip | Yes |
Sampling Volume | 200 mL (2 Pump Stroke), 400 mL (4 Pump Stroke) |
Calibrated | Yes |
Measurement Range | 10 to 300 ppm/4 to 120 ppm |
Tube Material | Glass |
Chemical Formula | C4H10O |
CAS Number | 78-92-2 |
Color Change | Yellow to Pale Blue |
Operating Temperature - Maximum | 104 Degrees F |
Shelf Life | 2 yr |
Application | Industrial Hygiene, Organic Solvent Treating |
Gas Detected | Butanol |
Description
Detector Tube, Measurement Range 10 to 300 ppm/4 to 120 ppm, Gas Detected Butanol, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Color Change Yellow to Pale Blue, Operating Temperature - Minimum 50 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 2 yr, Application Industrial Hygiene, Organic Solvent Treating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN Detectable Marking Tape-Blue-3" X 1000' (15255)
- BATES Boots, Mens, 10EW, Lace/Zipper, Black, PR (E02348)
- ZORO SELECT Chemical Resistant Sleeves, Film, PK200 (C18500)
- ZORO SELECT Parking Lot Symb, Straight Arrow, Plastic (3W633)
- NEXTTEQ Detector Tube, For Chlorine, Glass (NX122M)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX407)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX805)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VVL)
- NEXTTEQ Detector Tube, For Methyl Mercaptan (NX188L)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PL)
- GASTEC Tube, Methyl Ethyl Keone, 0.02-0.6, PK10 (152)
- Nextteq Detector Tubes and Badges