Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Butadiene, Glass
Mfr # NX113VH
Zoro # G1938950
original price:
$107.10
10% off
new price: $95.89
/pk 10, $9.59/ea
Free Shipping & Returns
$95.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Butadiene
- Measuring Range 0.03 to 2.6% vol
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX113VH
- Zoro # G1938950
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Butadiene |
Measuring Range | 0.03 to 2.6% vol |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break off |
Detector Tube Application | Manufacturing Synthetic Rubber, Process Control and Fire Hazard Detection in Synthetic Rubber Industry |
Sampling Method | With Pump |
Product Type | Gas Detection Tube |
Chemical Formula | C4H6 |
Calibrated | Yes |
Break-Off Tip | Yes |
Tube Material | Glass |
Gas Detected | Butadiene |
Shelf Life | 4 yr |
Application | Manufacturing Synthetic Rubber, Process Control and Fire Hazard Detection in Synthetic Rubber Industry |
CAS Number | 106-99-0 |
Measurement Range | 0.03 to 2.6% vol |
Description
Detector Tube, Measurement Range 0.03 to 2.6 Percent vol, Gas Detected Butadiene, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 4 yr, Application Manufacturing Synthetic Rubber, Process Control and Fire Hazard Detection in Synthetic Rubber Industry, Chemical Formula C4H6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Moldex 2200 Series N95 Particulate Respirator Mask, Low Profile, 20/Box, 2207N95 (2207N95)
- NMC Individual Character Stencil Number Set 36", Pk12 (PMN36)
- U.S. STAMP & SIGN Glow In The Dark Sign, , EXIT, 12"W X 8"H, Red/White (4792)
- KAPPLER Zytron 100XP Level B/C Coveralls XX-Large/XXX-Large (WPL908-2X3X)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX805)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169L)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VVL)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169H)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222L)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169MH)
- DRAEGER Detector Tube, Hydrochloric Acid, PK10 (8103481)
- Nextteq Gas Detection