Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Butadiene, Glass
Mfr # NX113H
Zoro # G1939702
original price:
$107.10
5% off
new price: $100.99
/pk 10, $10.10/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Butadiene
- Measuring Range 30 to 600 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX113H
- Zoro # G1939702
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Butadiene |
Measuring Range | 30 to 600 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break off |
Detector Tube Application | Leakage Detection in Synthetic Rubber Industry |
Sampling Method | With Pump |
Product Type | Gas Detection Tube |
Measurement Range | 30 to 600 ppm |
Gas Detected | Butadiene |
Calibrated | Yes |
Shelf Life | 1 yr |
Break-Off Tip | Yes |
CAS Number | 106-99-0 |
Tube Material | Glass |
Application | Leakage Detection in Synthetic Rubber Industry |
Chemical Formula | C4H6 |
Description
Detector Tube, Measurement Range 30 to 600 ppm, Gas Detected Butadiene, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 1 yr, Application Leakage Detection in Synthetic Rubber Industry, Chemical Formula C4H6, CAS Number 106-99-0, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Inspection Tag, Polyester, English, 5-3/4"H (150503)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Lime, XS (61645)
- CONDOR High Visibility Vest, Yellow/Green, S (53YM64)
- MUCK BOOT CO Boots, Size 10, 16" Height, Black, Plain, PR (CHH-000A/10)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169LM)
- NEXTTEQ Detector Tube, For Chlorine, Glass (NX122M)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169UH)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VL)
- NEXTTEQ Detector Pump, For Chemical Substances (NX-1000-100)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222M)
- GASTEC Tube, Methyl Alcohol, 200-1000, PK10 (111L)
- Nextteq Detector Tubes and Badges