Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Bromine, Glass
Mfr # NX112C
Zoro # G1937998
product price: $78.99
/pk 10, $7.90/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Bromine
- Measuring Range 1 to 20 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX112C
- Zoro # G1937998
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Bromine |
Measuring Range | 1 to 20 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Detector Tube Application | Industrial hygiene |
Product Type | Gas Detection Tube |
Break-Off Tip | Yes |
Calibrated | Yes |
Gas Detected | Bromine |
Measurement Range | 1 to 20 ppm |
Shelf Life | 2 yr |
Application | Industrial Hygiene |
CAS Number | 7726-95-6 |
Chemical Formula | BR2 |
Tube Material | Glass |
Description
Detector Tube, Measurement Range 1 to 20 ppm, Gas Detected Bromine, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 2 yr, Application Industrial Hygiene, Chemical Formula BR2, CAS Number 7726-95-6, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 475N57 (475N57)
- MAGID Elastic Back Support Belt, M (BS9000-M)
- ASTRO OPTICS Qualitative Resprtr Fit Test Kit(bitrex) (202383)
- MACURCO Fixed Gas Detector, CH4, C3H8, H2, Digital (GD-12)
- NEXTTEQ Smoke Tube, PK10 (NX9501)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VVL)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169MH)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210LM)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169H)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PM)
- GASTEC Tube, Hydrogen Sulfide, 0.1-4, PK10 (4HH)
- Nextteq Detector Tubes and Badges