Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Benzene, Glass
Mfr # NX111VH
Zoro # G1938199
Free Shipping & Returns
$75.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Benzene
- Measuring Range 5 to 300 ppm
- For Use With 20 m Extension Hose, Mfr. No. NX-1000
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nextteq
- MFR # NX111VH
- Zoro # G1938199
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Benzene |
Measuring Range | 5 to 300 ppm |
For Use With | 20 m Extension Hose, Mfr. No. NX-1000 |
Tip | Break Off |
Detector Tube Application | Industrial Hygiene |
Product Type | Gas Detection Tube |
Break-Off Tip | Yes |
Application | Industrial Hygiene |
Gas Detected | Benzene |
Calibrated | Yes |
Measurement Range | 5 to 300 ppm |
Tube Material | Glass |
Chemical Formula | C6H6 |
CAS Number | 71-43-2 |
Shelf Life | 2 yr |
Description
Detector Tube, Measurement Range 5 to 300 ppm, Gas Detected Benzene, For Use With 20 m Extension Hose, Mfr. No. NX-1000, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 2 yr, Application Industrial Hygiene, Chemical Formula C6H6, CAS Number 71-43-2, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMTOR 6 ft.L Decelerator (D11EL6)
- HONEYWELL MILLER Hoist Floor Mount Sleeve, Stainless Steel (DH-7SS/)
- C.H. HANSON No 10 Stencil Brush (12004)
- STI Fire Barrier Sealant, 20 oz., Red (LCI320)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210LM)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VVL)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222M)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222L)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169UH)
- NEXTTEQ Detector Pump, For Chemical Substances (NX-1000-100)
- GASTEC Tube, Ammonia, 2.5-200, PK10 (3LA)
- Nextteq Detector Tubes and Badges