Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Benzene, Glass
Mfr # NX111M
Zoro # G1938092
product price: $77.19
/pk 10, $7.72/ea
Free Shipping & Returns
$77.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Benzene
- Measuring Range 2 to 50 ppm,1 to 25 ppm, 4 to 100 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX111M
- Zoro # G1938092
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Benzene |
Measuring Range | 2 to 50 ppm,1 to 25 ppm, 4 to 100 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Detector Tube Application | Industrial Hygiene |
Product Type | Gas Detection Tube |
Sampling Time | 4 min (1 to 25 ppm), 4 min (2 to 50 ppm), 4 min (4 to 100 ppm) |
Shelf Life | 2 yr |
Chemical Formula | C6H6 |
Sampling Volume | 100 mL (1 Pump Stroke), 200 mL (2 Pump Stroke), 400 mL (4 Pump Stroke) |
Application | Industrial Hygiene |
Operating Temperature - Maximum | 104 Degrees F |
Measurement Range | 2 to 50 ppm,1 to 25 ppm/4 to 100 ppm |
CAS Number | 71-43-2 |
Gas Detected | Benzene |
Tube Material | Glass |
Break-Off Tip | Yes |
Color Change | White to Greenish Brown |
Calibrated | Yes |
Operating Temperature - Minimum | 32 Degrees F |
Description
Detector Tube, Measurement Range 2 to 50 ppm,1 to 25 ppm/4 to 100 ppm, Gas Detected Benzene, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Color Change White to Greenish Brown, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 2 yr, Application Industrial Hygiene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Full Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Yellow (280-EV6161V-20)
- DICKIES Industrial Work Pants, Twill, Navy, 36x30 (LP92NV 36 30)
- ZORO SELECT Traffic Cone, 28In, Orange (6FHC6)
- PIP MaxiFlex Seamless Knits, ATG, S, PK12 (34-844/S)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PM)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169L)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169UH)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210LM)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VL)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX805)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169H)
- Nextteq Gas Detection