Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Arsine, Glass
Mfr # NX110
Zoro # G1938759
original price:
$95.88
5% off
new price: $90.99
/pk 10, $9.10/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Arsine
- Measuring Range 5 to 160 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX110
- Zoro # G1938759
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Arsine |
Measuring Range | 5 to 160 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Detector Tube Application | Doping Gas Analysis In Semiconductor Industry, Industrial Hygiene |
Sampling Method | With Pump |
Product Type | Gas Detection Tube |
Color Change | White to Dark Brown |
Tube Material | Glass |
Chemical Formula | ASH3 |
Sampling Time | 1.5 min (5 to 160 ppm) |
Break-Off Tip | Yes |
CAS Number | 7784-42-1 |
Operating Temperature - Minimum | 32 Degrees F |
Shelf Life | 2 yr |
Operating Temperature - Maximum | 104 Degrees F |
Sampling Volume | 100 mL (1 Pump Stroke) |
Measurement Range | 5 to 160 ppm |
Application | Doping Gas Analysis in Semiconductor Industry, Industrial Hygiene |
Calibrated | Yes |
Gas Detected | Arsine |
Description
Detector Tube, Measurement Range 5 to 160 ppm, Gas Detected Arsine, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Color Change White to Dark Brown, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD LiqParti Protec LabCoat 5Snap KneeLen ElastWris WHT LG 30/Cs (44444)
- CONDOR Collared Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper (26W819)
- OCCUNOMIX Wrist Support, Ambidextrous, Beige (310-158)
- DELTA PLUS Safety Glasses, Clear Polycarbonate Lens, Anti-Fog (GG-40C-AF)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169MH)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VL)
- NEXTTEQ Detector Tube, For Carbon Monoxide (NX119H)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VH)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169LM)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222M)
- GASTEC Tube, HydrgenSulfide, 0.5 to 12ppm, PK10 (4LB)
- Nextteq Detector Tubes and Badges