Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Aniline, Glass
Mfr # NX109
Zoro # G1939486
original price:
$105.06
5% off
new price: $98.99
/pk 10, $9.90/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Aniline
- Measuring Range 1 to 15 ppm, 2 to 30 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX109
- Zoro # G1939486
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Aniline |
Measuring Range | 1 to 15 ppm, 2 to 30 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Detector Tube Application | Industrial Hygiene |
Sampling Method | With Pump |
Product Type | Gas Detection Tube |
Sampling Time | 0.5 min (1 to 15 ppm), 0.5 min (2 to 30 ppm) |
Sampling Volume | 100 mL (1 Pump Stroke), 200 mL (2 Pump Stroke) |
Chemical Formula | C6H5NH2 |
Tube Material | Glass |
Operating Temperature - Maximum | 104 Degrees F |
Color Change | White to Yellow |
Application | Industrial Hygiene |
Measurement Range | 1 to 15 ppm/2 to 30 ppm |
Operating Temperature - Minimum | 32 Degrees F |
Shelf Life | 3 yr |
Break-Off Tip | Yes |
Calibrated | Yes |
CAS Number | 62-53-3 |
Gas Detected | Aniline |
Description
Detector Tube, Measurement Range 1 to 15 ppm/2 to 30 ppm, Gas Detected Aniline, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Color Change White to Yellow, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Industrial Hygiene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek 400 Disposable Pants, M, Elastic Waist, Serged Seams, White, Indiv Packaged (TY350SWHMD0050VP)
- DIAMONDBACK Boot Knee Pvc Matt Blk Size 14 (L-G06B14)
- MECHANIX WEAR Mechanics Gloves, XL, Brown/Black, Trekdry(R) (MF4X-75-011)
- STENS Safety Glasses - Polycarbonate Lens Filters 99.9% Of Harmful Uv Rays (751-634)
- NEXTTEQ Detector Tube, For Chlorine, Glass (NX122M)
- NEXTTEQ Detector Pump, For Chemical Substances (NX-1000-100)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PM)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222L)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX407)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210L)
- GASTEC Water Vapor Detector Tube, PK10 (6L)
- Nextteq Gas Detection