Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Ammonia, Glass
Mfr # NX108VVH
Zoro # G1940037
original price:
$105.06
5% off
new price: $98.99
/pk 10, $9.90/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Ammonia
- Measuring Range 0.5 to 30% vol
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX108VVH
- Zoro # G1940037
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Ammonia |
Measuring Range | 0.5 to 30% vol |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Detector Tube Application | Cuprammonium Rayon Process, Fertilizer Manufacturing, Process Control and Leakage Detection in Synthetic Ammonia Plant |
Sampling Method | With Pump |
Product Type | Gas Detection Tube |
Application | Cuprammonium Rayon Process, Fertilizer Manufacturing, Process Control and Leakage Detection in Synthetic Ammonia Plant |
Shelf Life | 3 yr |
Calibrated | Yes |
Break-Off Tip | Yes |
Measurement Range | 0.5 to 30% vol |
CAS Number | 7664-41-7 |
Tube Material | Glass |
Chemical Formula | NH3 |
Gas Detected | Ammonia |
Description
Detector Tube, Measurement Range 0.5 to 30 Percent vol, Gas Detected Ammonia, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Cuprammonium Rayon Process, Fertilizer Manufacturing, Process Control and Leakage Detection in Synthetic Ammonia Plant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Leather Gloves, Lime Green, Mens, 2XL, PR (1939KWP-XXL)
- HONEYWELL FibreMetal High Performance Wide View Faceshield Window (4178IRUV5)
- 3M Filter Retainer Cap, 501, Pack 20 (501)
- OPTIC MAX I/O Lens Safety Glasses, Ultra-Lightweight, Anti-Fog (115IO)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PM)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VVL)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222L)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VL)
- NEXTTEQ Detector Tube, For Methyl Alcohol (NX178L)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX805)
- GASTEC Water Vapor Detector Tube, PK10 (6L)
- Nextteq Gas Detection