Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Ammonia, Glass
Mfr # NX108VL
Zoro # G1927102
original price:
$96.90
5% off
new price: $91.99
/pk 10, $9.20/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Ammonia
- Measuring Range 0.2 to 4 ppm, 0.5 to 10 ppm, 1 to 20 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX108VL
- Zoro # G1927102
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Ammonia |
Measuring Range | 0.2 to 4 ppm, 0.5 to 10 ppm, 1 to 20 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Detector Tube Application | Industrial Hygiene, Leakage Detection Of Refrigerant In Ice Plant, Synthetic Ammonia Plant |
Sampling Method | With Pump |
Product Type | Gas Detection Tube |
Tube Material | Glass |
Color Change | Pale Purple to Pale Yellow |
Operating Temperature - Minimum | 32 Degrees F |
Application | Industrial Hygiene, Leakage Detection of Refrigerant in Ice Plant, Synthetic Ammonia Plant |
Sampling Time | 1 min (0.2 to 4 ppm, 1 min (0.5 to 10 ppm), 1 min (1 to 20 ppm) |
Break-Off Tip | Yes |
Calibrated | Yes |
CAS Number | 7664-41-7 |
Sampling Volume | 100 mL (1 Pump Stroke), 200 mL (2 Pump Stroke), 500 mL (5 Pump Stroke) |
Operating Temperature - Maximum | 104 Degrees F |
Shelf Life | 3 yr |
Measurement Range | 0.2 to 4 ppm/0.5 to 10 ppm/1 to 20 ppm |
Chemical Formula | NH3 |
Gas Detected | Ammonia |
Description
Detector Tube, Measurement Range 0.2 to 4 ppm/0.5 to 10 ppm/1 to 20 ppm, Gas Detected Ammonia, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Color Change Pale Purple to Pale Yellow, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Spill Kit, Chem/Hazmat, Yellow (KIT3300)
- POWERWELD Welding Jacket, FR Cotton with Leather Sleeves, Medium (PW9230M)
- CONDOR Mechanics Impact Gloves, M, Black, Polyester (488C50)
- WEARWELL 6 ft. L x PVC Sponge, 3/8" Thick (451.38X3X6BK)
- NEXTTEQ Detector Tube, For Methyl Alcohol (NX178L)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169H)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX407)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VH)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222M)
- NEXTTEQ Detector Tube, For Chlorine, Glass (NX122M)
- DRAEGER Detector Tube, Water Vapor, PK10 (CH23401)
- Nextteq Gas Detection