Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Ammonia, Glass
Mfr # NX108VH
Zoro # G1940238
product price: $80.99
/pk 10, $8.10/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Ammonia
- Measuring Range 0.5 to 10% vol
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX108VH
- Zoro # G1940238
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Ammonia |
Measuring Range | 0.5 to 10% vol |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Detector Tube Application | Cuprammonium Rayon Process, Fertilizer Manufacturing, Process Control and Leakage Detection in Synthetic Ammonia Plant |
Product Type | Gas Detection Tube |
Gas Detected | Ammonia |
Tube Material | Glass |
Operating Temperature - Minimum | 32 Degrees F |
Application | Cuprammonium Rayon Process, Fertilizer Manufacturing, Process Control and Leakage Detection in Synthetic Ammonia Plant |
Sampling Volume | 100 mL (1 Pump Stroke) |
Sampling Time | 1.5 min (0.5 to 10% vol) |
Measurement Range | 0.5 to 10% vol |
Operating Temperature - Maximum | 104 Degrees F |
CAS Number | 7664-41-7 |
Break-Off Tip | Yes |
Color Change | Pink to Gray; Yellow |
Chemical Formula | NH3 |
Calibrated | Yes |
Shelf Life | 3 yr |
Description
Detector Tube, Measurement Range 0.5 to 10 Percent vol, Gas Detected Ammonia, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Color Change Pink to Gray; Yellow, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEARTLAND FOOTWEAR Rubber Boots, PR (45566-05)
- ERB SAFETY Sweatshirt, Hooded, Hi-Viz, Orange, XL (62237)
- ZORO SELECT Tarpaulin, Drainage, Cut Size 5x5Ft (3ZRU3)
- HONEYWELL Self-Retracting Personal Fall Limiter (MTL-OHW1-01/6FT)
- NEXTTEQ Detector Pump, For Chemical Substances (NX-1000-100)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VVL)
- NEXTTEQ Detector Tube, For Sulfur Dioxide (NX211LM)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169L)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222M)
- NEXTTEQ Detector Tube, For Methyl Alcohol (NX178L)
- GASTEC Tube, Carbon Monoxide, 5-50, PK10 (1LL)
- Nextteq Detector Tubes and Badges