Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Ammonia, Glass
Mfr # NX108MH
Zoro # G1924941
product price: $75.19
/pk 10, $7.52/ea
Free Shipping & Returns
$75.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Ammonia
- Measuring Range 50 to 900 ppm
- For Use With 20 m Extension Hose, Mfr. No. NX-1000
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX108MH
- Zoro # G1924941
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Ammonia |
Measuring Range | 50 to 900 ppm |
For Use With | 20 m Extension Hose, Mfr. No. NX-1000 |
Tip | Break Off |
Detector Tube Application | Process Control |
Product Type | Gas Detection Tube |
Tube Material | Glass |
Gas Detected | Ammonia |
Sampling Volume | 100 mL (1 Pump Stroke) |
Measurement Range | 50 to 900 ppm |
Operating Temperature - Maximum | 104 Degrees F |
Shelf Life | 3 yr |
Sampling Time | 1 min (50 to 900 ppm) |
Calibrated | Yes |
Application | Process Control |
Chemical Formula | NH3 |
Break-Off Tip | Yes |
Color Change | Pale Purple to Pale Yellow |
CAS Number | 7664-41-7 |
Operating Temperature - Minimum | 32 Degrees F |
Description
Detector Tube, Measurement Range 50 to 900 ppm, Gas Detected Ammonia, For Use With 20 m Extension Hose, Mfr. No. NX-1000, Color Change Pale Purple to Pale Yellow, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Process Control, Sampling Time 1 min (50 to 900 ppm), Sampling Volume 100 mL (1 Pump Stroke), Chemical Formula NH3, CAS Number 7664-41-7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Leather Impact Glove, L, PR (LMP-75-010)
- NMC Caution Sign, 20" W, 14" H, English, Aluminum, Yellow, Legend Style: Blank (C1AC)
- TOP DOG Protective Sleeve, 21", 6 mil, White, PR (84025)
- DANNER Chelsea Boot, EE, 11, Brown, PR (15484-11EE)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222M)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX407)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VH)
- NEXTTEQ Detector Tube, For Methyl Mercaptan (NX188L)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169UH)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210LM)
- GASTEC Tube, HydrgenSulfide, 0.1 to 4ppm, PK10 (4LT)
- Nextteq Gas Detection