Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Ammonia, Glass
Mfr # NX108M
Zoro # G1927936
product price: $75.19
/pk 10, $7.52/ea
Free Shipping & Returns
$75.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Ammonia
- Measuring Range 10 to 260 ppm, 5 to 130 ppm
- For Use With 20 m Extension Hose, Mfr. No. NX-1000
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX108M
- Zoro # G1927936
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Ammonia |
Measuring Range | 10 to 260 ppm, 5 to 130 ppm |
For Use With | 20 m Extension Hose, Mfr. No. NX-1000 |
Tip | Break Off |
Detector Tube Application | Industrial Hygiene, Leakage Detection Of Refrigerant In Ice Plant, Synthetic Ammonia Plant |
Product Type | Gas Detection Tube |
Chemical Formula | NH3 |
Tube Material | Glass |
Calibrated | Yes |
Break-Off Tip | Yes |
CAS Number | 7664-41-7 |
Measurement Range | 10 to 260 ppm/5 to 130 ppm |
Shelf Life | 3 yr |
Gas Detected | Ammonia |
Application | Industrial Hygiene, Leakage Detection of Refrigerant in Ice Plant, Synthetic Ammonia Plant |
Description
Detector Tube, Measurement Range 10 to 260 ppm/5 to 130 ppm, Gas Detected Ammonia, For Use With 20 m Extension Hose, Mfr. No. NX-1000, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Industrial Hygiene, Leakage Detection of Refrigerant in Ice Plant, Synthetic Ammonia Plant, Chemical Formula NH3, CAS Number 7664-41-7, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Stinger EconoBerm, 10 L x 10 W x 1 ft. H (48-10101-AS)
- MCR SAFETY Industry Grade Cow Grain Driver, 2XL, PK12 (32113XXL)
- VF IMAGEWEAR Flame Resistant Collared Shirt, Khaki, ExcelFR(R), 88%, XL (SLW2KH RG XL)
- HY-KO No Outlet Sign 12" x 18" (A61024)
- NEXTTEQ Detector Tube, For Methyl Mercaptan (NX188L)
- NEXTTEQ Detector Tube, For Sulfur Dioxide (NX211LM)
- NEXTTEQ Detector Pump, For Chemical Substances (NX-1000-100)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PM)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222L)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VH)
- DRAEGER Detector Tube, Sulfuric Acid, PK9 (6728781)
- Nextteq Gas Detection