Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Ammonia, Glass
Mfr # NX108L
Zoro # G1927050
product price: $76.49
/pk 10, $7.65/ea
Free Shipping & Returns
$76.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Ammonia
- Measuring Range 1 to 20 ppm, 10 to 200 ppm, 5 to 100 ppm
- For Use With 20 m Extension Hose, Mfr. No. NX-1000
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX108L
- Zoro # G1927050
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Ammonia |
Measuring Range | 1 to 20 ppm, 10 to 200 ppm, 5 to 100 ppm |
For Use With | 20 m Extension Hose, Mfr. No. NX-1000 |
Tip | Break Off |
Detector Tube Application | Industrial Hygiene, Leakage Detection Of Refrigerant In Ice Plant, Synthetic Ammonia Plant |
Product Type | Gas Detection Tube |
Sampling Time | 1 min (1 to 20 ppm), 1 min (10 to 200 ppm), 1 min (5 to 100 ppm) |
Gas Detected | Ammonia |
Chemical Formula | NH3 |
Sampling Volume | 100 mL (1 Pump Stroke), 50 mL (1/2 Pump Stroke), 500 mL (5 Pump Stroke) |
CAS Number | 7664-41-7 |
Application | Industrial Hygiene, Leakage Detection of Refrigerant in Ice Plant, Synthetic Ammonia Plant |
Operating Temperature - Maximum | 104 Degrees F |
Measurement Range | 1 to 20 ppm/10 to 200 ppm/5 to 100 ppm |
Tube Material | Glass |
Shelf Life | 3 yr |
Color Change | Pale Purple to Pale Yellow |
Operating Temperature - Minimum | 32 Degrees F |
Calibrated | Yes |
Break-Off Tip | Yes |
Description
Detector Tube, Measurement Range 1 to 20 ppm/10 to 200 ppm/5 to 100 ppm, Gas Detected Ammonia, For Use With 20 m Extension Hose, Mfr. No. NX-1000, Color Change Pale Purple to Pale Yellow, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Industrial Hygiene, Leakage Detection of Refrigerant in Ice Plant, Synthetic Ammonia Plant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFILE Premier G15 Knee Boots, Brick Red, Sz 11, Mens, 15" H, PR (93255)
- RADIANS Safety Glasses, Clear Anti-Fog, Scratch-Resistant (MRS110ID)
- OPTIC MAX Gray Safety Glasses, Polycarbonate Scratch Resistant Lens (130G)
- GEMTOR Escape System Bag, Cordura, Most Escape Systems and Harnesses (556C)
- NEXTTEQ Detector Pump, For Chemical Substances (NX-1000-100)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PM)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222L)
- NEXTTEQ Detector Tube, For Methyl Alcohol (NX178L)
- NEXTTEQ Smoke Tube, PK10 (NX9501)
- NEXTTEQ Detector Tube, For Carbon Monoxide (NX119H)
- DRAEGER Detector Tube, Ammonia, 5 to 100 ppm, PK10 (8101941)
- Nextteq Detector Tubes and Badges