Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Ammonia, Glass
Mfr # NX108H
Zoro # G1940402
product price: $85.99
/pk 10, $8.60/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Ammonia
- Measuring Range 0.1 to 1.0% vol
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX108H
- Zoro # G1940402
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Ammonia |
Measuring Range | 0.1 to 1.0% vol |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Sampling Method | With Pump |
Detector Tube Application | Cuprammonium Rayon Process, Fertilizer Manufacturing, Process Control Detection in Synthetic Ammonia Plant |
Product Type | Gas Detection Tube |
Break-Off Tip | Yes |
Sampling Time | 0.5 min (0.1 to 1% vol) |
Color Change | Pale Purple to Pale Yellow |
Gas Detected | Ammonia |
Sampling Volume | 100 mL (1 Pump Stroke) |
Chemical Formula | NH3 |
CAS Number | 7664-41-7 |
Shelf Life | 2 yr |
Calibrated | Yes |
Operating Temperature - Maximum | 104 Degrees F |
Tube Material | Glass |
Application | Cuprammonium Rayon Process, Fertilizer Manufacturing, Process Control Detection in Synthetic Ammonia Plant |
Operating Temperature - Minimum | 32 Degrees F |
Measurement Range | 0.1 to 1% vol |
Description
Detector Tube, Measurement Range 0.1 to 1 Percent vol, Gas Detected Ammonia, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Color Change Pale Purple to Pale Yellow, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELKIRK JOIST SHIELD 6"" FIRESTOP (206465)
- LYLE Refl Decal Danger High Voltage, 14"x10", LCU4-0347-RD_14X10 (LCU4-0347-RD_14X10)
- BRADY Pipe Marker, High Pressure Steam, Yellow, 5706-II (5706-II)
- BRADY Label, 1 in W, Clear; White (M6-96-427)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VH)
- NEXTTEQ Detector Tube, For Methyl Mercaptan (NX188L)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169MH)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222M)
- NEXTTEQ Smoke Tube, PK10 (NX9501)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX805)
- DRAEGER Detector Tube, Chlorine, 0.2to30 ppm, PK10 (CH24301)
- Nextteq Gas Detection