Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Acrylonitrile
Mfr # NX107VH
Zoro # G1940691
original price:
$103.00
5% off
new price: $96.99
/pk 10, $9.70/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Acrylonitrile
- Measuring Range 0.1 to 3.5% vol
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX107VH
- Zoro # G1940691
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Acrylonitrile |
Measuring Range | 0.1 to 3.5% vol |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Detector Tube Application | Leakage and Fire Hazard Detection in Synthetic rubber and Plastics Industry |
Sampling Method | With Pump |
Product Type | Gas Detection Tube |
Chemical Formula | C3H3N |
Shelf Life | 2 yr |
Gas Detected | Acrylonitrile |
Tube Material | Glass |
CAS Number | 107-13-1 |
Break-Off Tip | Yes |
Calibrated | Yes |
Application | Leakage and Fire Hazard Detection in Synthetic Rubber and Plastics Industry |
Measurement Range | 0.1 to 3.5% vol |
Description
Detector Tube, Measurement Range 0.1 to 3.5 Percent vol, Gas Detected Acrylonitrile, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 2 yr, Application Leakage and Fire Hazard Detection in Synthetic Rubber and Plastics Industry, Chemical Formula C3H3N, CAS Number 107-13-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR PRODUCTS & CONTROLS Smoke Detector Head Replacement, 4"D (55000-328APO)
- CARHARTT Dungaree Work Pants, Black, Size 30x30 In (B11-BLK 30 30)
- IRONWEAR Flame-Retardant Safety Vest Class 2 w/ Zipper & 5 Pockets (Orange/Large) (1284FR-OZ-LG)
- SAS SAFETY Safety Glasses, Clear Anti-Fog, Scratch-Resistant (541-0000)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PL)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PM)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VH)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210LM)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169UH)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169LM)
- GASTEC Hydrogen Fluoride Dosimeter, 1-100, PK10 (17D)
- Nextteq Detector Tubes and Badges