Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Acrylonitrile
Mfr # NX107M
Zoro # G1937751
original price:
$90.78
5% off
new price: $85.99
/pk 5, $17.20/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Acrylonitrile
- Measuring Range 1 to 120 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX107M
- Zoro # G1937751
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Acrylonitrile |
Measuring Range | 1 to 120 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Sampling Method | With Pump |
Detector Tube Application | Industrial Hygiene |
Product Type | Gas Detection Tube |
CAS Number | 107-13-1 |
Measurement Range | 1 to 120 ppm |
Chemical Formula | C3H3N |
Tube Material | Glass |
Gas Detected | Acrylonitrile |
Calibrated | Yes |
Shelf Life | 1 yr |
Break-Off Tip | Yes |
Application | Industrial Hygiene |
Description
Detector Tube, Measurement Range 1 to 120 ppm, Gas Detected Acrylonitrile, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 1 yr, Application Industrial Hygiene, Chemical Formula C3H3N, CAS Number 107-13-1, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEAKWORKS Vertical Lifeline, 200 ft., White (V84084200)
- GUARDIAN PURE SAFETY GROUP SERIES 3 HARNESS, M-L, PT (37101)
- UTILITY PRO High-visibility Polyester Bomber Jacket size UHV563T-3XLT (UHV563T-3XLT)
- CONDOR Hooded Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTN2)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX805)
- NEXTTEQ Smoke Tube, PK10 (NX9501)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169MH)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PL)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210L)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VVL)
- GASTEC Tube, Ammonia, 0.5-78, PK10 (3L)
- Nextteq Gas Detection