Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Acrylonitrile
Mfr # NX107L
Zoro # G1938077
original price:
$95.88
10% off
new price: $85.99
/pk 5, $17.20/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Acrylonitrile
- Measuring Range 0.2 to 4 ppm, 0.25 to 5 ppm, 0.5 to 10 ppm, 1 to 20 ppm
- For Use With 20 m Extension Hose, Mfr. No. NX-1000
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX107L
- Zoro # G1938077
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Acrylonitrile |
Measuring Range | 0.2 to 4 ppm, 0.25 to 5 ppm, 0.5 to 10 ppm, 1 to 20 ppm |
For Use With | 20 m Extension Hose, Mfr. No. NX-1000 |
Tip | Break Off |
Detector Tube Application | Industrial Hygiene |
Sampling Method | With Pump |
Product Type | Gas Detection Tube |
Application | Industrial Hygiene |
Sampling Volume | 100 mL (1 Pump Stroke), 200 mL (2 Pump Stroke), 400 mL (4 Pump Stroke), 500 mL (5 Pump Stroke) |
Calibrated | Yes |
Sampling Time | 1.5 min (0.2 to 4 ppm), 1.5 min (0.25 to 5 ppm), 1.5 min (0.5 to 10 ppm), 1.5 min (1 to 20 ppm) |
Operating Temperature - Maximum | 104 Degrees F |
Gas Detected | Acrylonitrile |
Tube Material | Glass |
CAS Number | 107-13-1 |
Shelf Life | 1 yr |
Operating Temperature - Minimum | 32 Degrees F |
Measurement Range | 0.2 to 4 ppm/0.25 to 5 ppm/0.5 to 10 ppm/1 to 20 ppm |
Chemical Formula | C3H3N |
Color Change | Yellow to Red |
Break-Off Tip | Yes |
Description
Detector Tube, Measurement Range 0.2 to 4 ppm/0.25 to 5 ppm/0.5 to 10 ppm/1 to 20 ppm, Gas Detected Acrylonitrile, For Use With 20 m Extension Hose, Mfr. No. NX-1000, Color Change Yellow to Red, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 1 yr, Application Industrial Hygiene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Number House 1 3In Vinyl Blk (30401)
- DEWALT DEWALT DSV521 Class 2 Heavy Duty Surveyor Vest, Size: L (DSV521-L)
- SAFEWAZE 30' Ratchet Anchor Strap (FS-EX400-30)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1402003)
- NEXTTEQ Detector Pump, For Chemical Substances (NX-1000-100)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210LM)
- NEXTTEQ Detector Tube, For Methyl Alcohol (NX178L)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169H)
- NEXTTEQ Detector Tube, For Sulfur Dioxide (NX211LM)
- NEXTTEQ Smoke Tube, PK10 (NX9501)
- DRAEGER Detector Tube, Sulfur Dioxide, PK10 (CH24201)
- Nextteq Detector Tubes and Badges