Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Acrylonitrile
Mfr # NX107H
Zoro # G1939827
original price:
$105.06
5% off
new price: $98.99
/pk 10, $9.90/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Acrylonitrile
- Measuring Range 10 to 500 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX107H
- Zoro # G1939827
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Acrylonitrile |
Measuring Range | 10 to 500 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Sampling Method | With Pump |
Detector Tube Application | Leakage Detection in Synthetic rubber and Plastics Industry |
Product Type | Gas Detection Tube |
Gas Detected | Acrylonitrile |
Chemical Formula | C3H3N |
CAS Number | 107-13-1 |
Application | Leakage Detection |
Break-Off Tip | Yes |
Tube Material | Glass |
Shelf Life | 2 yr |
Calibrated | Yes |
Measurement Range | 10 to 500 ppm |
Description
Detector Tube, Measurement Range 10 to 500 ppm, Gas Detected Acrylonitrile, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 2 yr, Application Leakage Detection, Chemical Formula C3H3N, CAS Number 107-13-1, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Slippers, L, Yellow, PK48 (7737-LYEL)
- RINGERS GLOVES Glove, Rescue, Cut Resistant, XL, Hi-Vis, Pr (347-11)
- NOTRAX Entrance Mat, Brown, 2 ft. W x 3 ft. L (109S0023BR)
- ZORO SELECT Barricade Tape, Yellow/Black, 500ft x 3 In (91100)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VVL)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169UH)
- NEXTTEQ Detector Tube, For Methyl Mercaptan (NX188L)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222L)
- NEXTTEQ Detector Tube, For Chlorine, Glass (NX122M)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PL)
- GASTEC Hydrogen Sulfide Detctor Tube, PK10 (4HP)
- Nextteq Gas Detection