Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Acrolein, Glass
Mfr # NX106C
Zoro # G1940752
original price:
$90.78
5% off
new price: $85.99
/pk 10, $8.60/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Acrolein
- Measuring Range 0.005 to 1.8% vol
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX106C
- Zoro # G1940752
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Acrolein |
Measuring Range | 0.005 to 1.8% vol |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Sampling Method | With Pump |
Detector Tube Application | Leakage and Fire Hazard detection in Plastics Industry |
Product Type | Gas Detection Tube |
Measurement Range | 0.005 to 1.8% vol |
Sampling Time | 1 min (0.005 to 1.8% vol) |
Gas Detected | Acrolein |
Shelf Life | 1 yr |
Chemical Formula | C3H4O |
Break-Off Tip | Yes |
Calibrated | Yes |
Tube Material | Glass |
CAS Number | 107-02-8 |
Operating Temperature - Maximum | 104 Degrees F |
Color Change | Yellow to Pink |
Operating Temperature - Minimum | 32 Degrees F |
Sampling Volume | 100 mL (1 Pump Stroke) |
Application | Leakage and Fire Hazard detection in Plastics Industry |
Description
Detector Tube, Measurement Range 0.005 to 1.8 Percent vol, Gas Detected Acrolein, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Color Change Yellow to Pink, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INCOM Life Safe RE160 Gator Grip Anti-Slip Safety Grit Tape 4" x 60Ft Black (RE160)
- MILWAUKEE TOOL Level 4 Cut Resistant Nitrile Dipped Gloves - Large (12 pair) (48-22-8947B)
- LYLE Shoulder Work Traffic Sign, 30 in Height, 30 in Width, Aluminum, Diamond, English (W21-5-30HA)
- SAFE-T-ALERT Safe-T-Alert SA-340 White RV/Marine Battery Powered CO2 Detector - Rec (SA-340-WT)
- NEXTTEQ Detector Tube, For Carbon Monoxide (NX119H)
- NEXTTEQ Detector Tube, For Chlorine, Glass (NX122M)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169L)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222L)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PM)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VH)
- GASTEC Tube, HydrgenSulfide, 25 to 1600ppm, PK10 (4HM)
- Nextteq Gas Detection