Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Acetylene, Glass
Mfr # NX104
Zoro # G1938506
original price:
$95.88
5% off
new price: $90.99
/pk 10, $9.10/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Acetylene
- Measuring Range 50 to 1000 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX104
- Zoro # G1938506
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Acetylene |
Measuring Range | 50 to 1000 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Sampling Method | With Pump |
Detector Tube Application | Cuprammonium Rayon Process, Process Control and Leakage Detection in Synthetic Ammonia Plant |
Product Type | Gas Detection Tube |
Break-Off Tip | Yes |
Tube Material | Glass |
Shelf Life | 3 yr |
Chemical Formula | C2H2 |
Gas Detected | Acetylene |
Operating Temperature - Maximum | 104 Degrees F |
Color Change | Pale Yellow to Brownish Blue |
Sampling Time | 3 min (50 to 1,000 ppm) |
Calibrated | Yes |
Sampling Volume | 100 mL (1 Pump Stroke) |
Operating Temperature - Minimum | 32 Degrees F |
CAS Number | 74-86-2 |
Measurement Range | 50 to 1,000 ppm |
Application | Cuprammonium Rayon Process, Process Control and Leakage Detection in Synthetic Ammonia Plant |
Description
Detector Tube, Measurement Range 50 to 1,000 ppm, Gas Detected Acetylene, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Color Change Pale Yellow to Brownish Blue, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Rain Bib Overall, Yellow, M (4T237)
- CONDOR Traffic Sign, 10 in H, 7 in W, Aluminum, Horizontal Rectangle, English, 477N64 (477N64)
- HONEYWELL SERVUS Steel-Toe Rubber Boot, PVC, Knee-Height, Comfort Technology, Black, Men's Size 10, 1 Pair (18821-100)
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Lime, Large (8384)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222M)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PM)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX805)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VL)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VH)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169L)
- GASTEC Tube, Acetylene, 0.05-4, PK10 (171)
- Nextteq Detector Tubes and Badges