Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Acetylene Ethylene
Mfr # NX105
Zoro # G1941069
original price:
$105.06
5% off
new price: $98.99
/pk 5, $19.80/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Acetylene Ethylene
- Measuring Range 20 to 300 ppm, 200 to 2000 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX105
- Zoro # G1941069
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Acetylene Ethylene |
Measuring Range | 20 to 300 ppm, 200 to 2000 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Sampling Method | With Pump |
Product Type | Gas Detection Tube |
CAS Number | 74-85-1, 74-86-2 |
Chemical Formula | C2H2, C2H4 |
Gas Detected | Acetylene Ethylene |
Break-Off Tip | Yes |
Calibrated | Yes |
Measurement Range | 20 to 300 ppm/200 to 2,000 ppm |
Tube Material | Glass |
Shelf Life | 1 yr |
Description
Detector Tube, Measurement Range 20 to 300 ppm/200 to 2,000 ppm, Gas Detected Acetylene Ethylene, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 1 yr, Chemical Formula C2H2, C2H4, CAS Number 74-85-1, 74-86-2, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Rubber Fingertip, 11.5, M, Amber, PK12 (S7054035C)
- POLYCO Grommet Apron, Yellow, 45 In. L, PK100 (45404)
- CORTECH Evidence Bag, Dual Sided, 8 x 5 In, PK100 (C-3-2050)
- SHOWA ATLAS Unisex Indoor/Outdoor Coated Gloves Assorted S 1 pair (3704CS-06.RT)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PL)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222M)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VVL)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VH)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169LM)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210L)
- GASTEC Tube, Acetylene, 0.05-4, PK10 (171)
- Nextteq Gas Detection