Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Acetone, Glass
Mfr # NX103MH
Zoro # G1940536
product price: $78.99
/pk 10, $7.90/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Acetone
- Measuring Range 0.01 to 4.0% vol
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX103MH
- Zoro # G1940536
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Acetone |
Measuring Range | 0.01 to 4.0% vol |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Detector Tube Application | Leakage and Fire Hazard Detection in Acetate Rayon Industry, Paints Industry and Pharmaceutical Industry |
Product Type | Gas Detection Tube |
Calibrated | Yes |
Measurement Range | 0.01 to 4% vol |
Chemical Formula | C3H6O |
Tube Material | Glass |
Shelf Life | 1 yr |
CAS Number | 67-64-1 |
Application | Leakage and Fire Hazard Detection in Acetate Rayon Industry, Paints Industry and Pharmaceutical Industry |
Break-Off Tip | Yes |
Gas Detected | Acetone |
Description
Detector Tube, Measurement Range 0.01 to 4 Percent vol, Gas Detected Acetone, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 1 yr, Application Leakage and Fire Hazard Detection in Acetate Rayon Industry, Paints Industry and Pharmaceutical Industry, Chemical Formula C3H6O
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER TZe Standard Adhesive Laminated Labeling Tape, 0.94" x 26.2 ft, Black on White, PK2, 2PK (TZE2512PK)
- MECHANIX WEAR Mechanics Gloves, 2XL ( 12 ), Black (PP4X-75-012)
- RADIANS Radians SV22-2 Economy Type R Class 2 Safety Vest with Two-Tone Trim (SV22-2ZGM-5X)
- MARCOM Training Booklet, Workplace Sfty, PK15 (B0002520EM)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169MH)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX407)
- NEXTTEQ Detector Tube, For Methyl Mercaptan (NX188L)
- NEXTTEQ Detector Tube, For Methyl Alcohol (NX178L)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VH)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VL)
- DRAEGER Dosimeter Tube, Amonia, PK10 (8101301)
- Nextteq Gas Detection