Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Acetone, Glass
Mfr # NX103L
Zoro # G1938978
product price: $75.19
/pk 10, $7.52/ea
Free Shipping & Returns
$75.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Acetone
- Measuring Range 125 to 5000 ppm, 20 to 800 ppm, 50 to 2000 ppm
- For Use With 20 m Extension Hose, Mfr. No. NX-1000
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX103L
- Zoro # G1938978
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Acetone |
Measuring Range | 125 to 5000 ppm, 20 to 800 ppm, 50 to 2000 ppm |
For Use With | 20 m Extension Hose, Mfr. No. NX-1000 |
Tip | Break Off |
Detector Tube Application | Industrial Hygiene |
Product Type | Gas Detection Tube |
Break-Off Tip | Yes |
Shelf Life | 2 yr |
Sampling Volume | 100 mL (1 Pump Stroke), 200 mL (2 Pump Stroke), 50 mL (1/2 Pump Stroke) |
Measurement Range | 125 to 5,000 ppm/20 to 800 ppm/50 to 2,000 ppm |
Color Change | Yellow to Dark Brown |
Tube Material | Glass |
Operating Temperature - Maximum | 104 Degrees F |
CAS Number | 67-64-1 |
Sampling Time | 1.5 min (125 to 5,000 ppm), 1.5 min (20 to 800 ppm), 1.5 min (50 to 2,000 ppm) |
Gas Detected | Acetone |
Application | Industrial Hygiene |
Operating Temperature - Minimum | 32 Degrees F |
Chemical Formula | C3H6O |
Calibrated | Yes |
Description
Detector Tube, Measurement Range 125 to 5,000 ppm/20 to 800 ppm/50 to 2,000 ppm, Gas Detected Acetone, For Use With 20 m Extension Hose, Mfr. No. NX-1000, Color Change Yellow to Dark Brown, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 2 yr, Application Industrial Hygiene, Sampling Time 1.5 min (125 to 5,000 ppm), 1.5 min (20 to 800 ppm), 1.5 min (50 to 2,000 ppm)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, Blue (7500PFXXL)
- BRADY White Polyester Wire Marker, THT-3-422-10 (THT-3-422-10)
- PIONEER Tape Mesh Surveyor Vest, Green, XL (V1011160U-XL)
- PIG SpillBlocker Barrier Dike Corner, 4 In (PLR206)
- NEXTTEQ Detector Tube, For Carbon Monoxide (NX119H)
- NEXTTEQ Detector Tube, For Chlorine, Glass (NX122M)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VH)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169MH)
- NEXTTEQ Detector Pump, For Chemical Substances (NX-1000-100)
- NEXTTEQ Smoke Tube, PK10 (NX9501)
- GASTEC Tube, Formaldehyde, 0.1-40, PK10 (91L)
- Nextteq Detector Tubes and Badges