Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Acetone, Glass
Mfr # NX103H
Zoro # G1938810
product price: $81.99
/pk 10, $8.20/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Acetone
- Measuring Range 1.0 to 5.0% vol
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX103H
- Zoro # G1938810
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Acetone |
Measuring Range | 1.0 to 5.0% vol |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Detector Tube Application | Leakage and Fire Hazard Detection in Acetate Rayon Industry, Paints Industry and Pharmaceutical Industry |
Product Type | Gas Detection Tube |
Chemical Formula | C3H6O |
Tube Material | Glass |
Calibrated | Yes |
Application | Leakage and Fire Hazard Detection in Acetate Rayon Industry, Paints Industry and Pharmaceutical Industry |
Gas Detected | Acetone |
CAS Number | 67-64-1 |
Break-Off Tip | Yes |
Measurement Range | 1 to 5% vol |
Description
Detector Tube, Measurement Range 1 to 5 Percent vol, Gas Detected Acetone, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Application Leakage and Fire Hazard Detection in Acetate Rayon Industry, Paints Industry and Pharmaceutical Industry, Chemical Formula C3H6O, CAS Number 67-64-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M E-A-R E-A-R Soft Foam Ear Plugs, 33 dB, Yellow, 200 PK (OCS1136)
- SHOWA 12" Chemical Resistant Gloves, Nitrile, XL, 1 PR (707D-10)
- NEVS GHS Label - Chemical Circle All Hazards That Apply 2-1/2" x 2-1/2" (GHS-0005)
- SOTERIA GLOVE Premium Grain Leather Palm Safety Cuff Gloves, Size: XL, 12 Pairs/PK (1122/XL)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210L)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169L)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VVL)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169UH)
- NEXTTEQ Detector Tube, For Carbon Monoxide (NX119H)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222L)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (8101831)
- Nextteq Detector Tubes and Badges