Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Acetaldehyde, Glass
Mfr # NX101VL
Zoro # G1938521
original price:
$105.06
10% off
new price: $93.89
/pk 10, $9.39/ea
Free Shipping & Returns
$93.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Acetaldehyde
- Measuring Range 1 to 30 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX101VL
- Zoro # G1938521
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Acetaldehyde |
Measuring Range | 1 to 30 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Sampling Method | With Pump |
Product Type | Gas Detection Tube |
Tube Material | Glass |
Sampling Volume | 100 mL (1 Pump Stroke) |
Sampling Time | 3 min (1 to 30 ppm) |
CAS Number | 75-07-0 |
Operating Temperature - Maximum | 104 Degrees F |
Calibrated | Yes |
Color Change | Pink to Pale Yellow |
Break-Off Tip | Yes |
Shelf Life | 3 yr |
Measurement Range | 1 to 30 ppm |
Gas Detected | Acetaldehyde |
Chemical Formula | C2H4O |
Operating Temperature - Minimum | 50 Degrees F |
Description
Detector Tube, Measurement Range 1 to 30 ppm, Gas Detected Acetaldehyde, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Color Change Pink to Pale Yellow, Operating Temperature - Minimum 50 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Sampling Time 3 min (1 to 30 ppm)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SE-KURE Rountangle w/Trim And Plast. Back 2 T Bk (DRTABS24X36)
- FRED SILVER SAFETY & SECURITY MIRRORS Glass Indoor Convex Mirror 26" diameter (CV-26)
- NMC Individual Character Stencil 24" Number Set, PMC24-S (PMC24-S)
- NORTHSIDE Size 8 M, Men's Snohomish Low, Hiking Shoe, Chili Pepper PR (314548M602XX080XXX)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX407)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169MH)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX805)
- NEXTTEQ Detector Tube, For Carbon Monoxide (NX119H)
- NEXTTEQ Detector Tube, For Sulfur Dioxide (NX211LM)
- NEXTTEQ Detector Tube, For Methyl Alcohol (NX178L)
- GASTEC Tube, Carbon Dioxide, 0.5-20, PK10 (2H)
- Nextteq Detector Tubes and Badges