Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Acetaldehyde, Glass
Mfr # NX101L
Zoro # G1927078
original price:
$95.88
5% off
new price: $90.99
/pk 10, $9.10/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Acetaldehyde
- Measuring Range 5 to 140 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX101L
- Zoro # G1927078
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Acetaldehyde |
Measuring Range | 5 to 140 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Sampling Method | With Pump |
Detector Tube Application | Manufacturing Synthetic Rubber, Plastics, Various Organics |
Product Type | Gas Detection Tube |
Color Change | Yellow to Pink |
Sampling Volume | 100 mL (1 Pump Stroke) |
Chemical Formula | C2H4O |
Sampling Time | 1 min (5 to 140 ppm) |
Calibrated | Yes |
Break-Off Tip | Yes |
Measurement Range | 5 to 140 ppm |
Operating Temperature - Minimum | 32 Degrees F |
Gas Detected | Acetaldehyde |
Shelf Life | 2 yr |
CAS Number | 75-07-0 |
Application | Manufacturing Synthetic Rubber, Plastics, Various Organics |
Operating Temperature - Maximum | 104 Degrees F |
Tube Material | Glass |
Description
Detector Tube, Measurement Range 5 to 140 ppm, Gas Detected Acetaldehyde, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Color Change Yellow to Pink, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 2 yr, Application Manufacturing Synthetic Rubber, Plastics, Various Organics
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Backpack, All Hazards Nitro Backpack, Gray (56167)
- KLEENGUARD Disposable Coveralls, 2XL, 24 PK, White, SMMMS, Zipper (49125)
- BRADY Silver Polyester Wire Marker, THT-55-434-1 (THT-55-434-1)
- CONDOR Safety Sign, 10 in x 14 in, Polyethylene (480H60)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VH)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169MH)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169L)
- NEXTTEQ Smoke Tube, PK10 (NX9501)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PM)
- NEXTTEQ Detector Tube, For Carbon Monoxide (NX119H)
- GASTEC Tube, Carbon Monoxide, 1-30, PK10 (1LC)
- Nextteq Detector Tubes and Badges