Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Acetaldehyde, Glass
Mfr # NX101CM
Zoro # G1937611
original price:
$95.69
14% off
new price: $81.99
/pk 10, $8.20/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Acetaldehyde
- Measuring Range 0.004 to 1.0% vol
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX101CM
- Zoro # G1937611
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Acetaldehyde |
Measuring Range | 0.004 to 1.0% vol |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Sampling Method | With Pump |
Detector Tube Application | Flavors, Fragrances, Manufacturing Synthetic Rubber, Perfume, Plastics, Various Organics |
Product Type | Gas Detection Tube |
Application | Flavors, Fragrances, Manufacturing Synthetic Rubber, Perfumes, Plastics, Various Organics |
Calibrated | Yes |
Gas Detected | Acetaldehyde |
Shelf Life | 1 yr |
Tube Material | Glass |
Break-Off Tip | Yes |
Chemical Formula | C2H4O |
Measurement Range | 0.004 to 1% vol |
CAS Number | 75-07-0 |
Description
Detector Tube, Measurement Range 0.004 to 1 Percent vol, Gas Detected Acetaldehyde, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 1 yr, Application Flavors, Fragrances, Manufacturing Synthetic Rubber, Perfumes, Plastics, Various Organics, Chemical Formula C2H4O
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Work Boots, Composite, Blk, Mn, 9-1/2M, PR (W10304)
- PAULSON Replacement Goggle Lens, Universal, Clear (510-WL)
- SIGNMISSION No Parking Private Drive 12inx18in Heavy Gauge Aluminums, A-1218 No Parkings - Private Drive (A-1218 No Parking Signs - Private Drive)
- SIGNMISSION OSHA Notice Sign, Fire Alarm Control Panel Inside, 10in X 7in Aluminum, 7" W, 10" L, Portrait (OS-NS-A-710-V-12520)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210LM)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222L)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169L)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VH)
- NEXTTEQ Detector Tube, For Chlorine, Glass (NX122M)
- NEXTTEQ Detector Tube, For Methyl Alcohol (NX178L)
- DRAEGER Detector Tube, Sulfur Dioxide, PK10 (CH24201)
- Nextteq Detector Tubes and Badges