Shop All Detector Tube Pumps and Kits
Nextteq
Detector Pump Kit, Range 50ml to 100ml
Mfr # NX-1000-150
Zoro # G1943080
product price: $512.99
/ea
Free Shipping & Returns
$512.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Rubber Tube Inlets, Carrying Case, Hand Strap, Handbook, Lubricant, NX-1000 Gas Sampling Pump, Thermal Ring
- Detects For Chemical Substances
- Measuring Range 100ml, 50ml
- Power Source Manual/Non-Powered
- Detector Tube Application Various Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX-1000-150
- Zoro # G1943080
- Country of Origin Multiple
- Category Detector Tube Pumps and Kits
Details
Item | Detector Tube Pump Kit |
Includes | (2) Rubber Tube Inlets, Carrying Case, Hand Strap, Handbook, Lubricant, NX-1000 Gas Sampling Pump, Thermal Ring |
Detects For | Chemical Substances |
Measuring Range | 100ml, 50ml |
Power Source | Manual/Non-Powered |
Detector Tube Application | Various Applications |
Product Type | Detection Tube Pump Kit |
Measurement Range | 100 mL, 50 mL |
Gas Detected | Chemical Substances |
Series | NX-1000 |
Description
Detector Tube Pump Kit, Gas Detected Chemical Substances, Product Type Detection Tube Pump Kit, Power Source Manual/Non-Powered, Includes (2) Rubber Tube Inlets, Carrying Case, Hand Strap, Handbook, Lubricant, NX-1000 Gas Sampling Pump, Thermal Ring, Measurement Range 100 mL, 50 mL, Series NX-1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS HOLDEX Magnetic ShelfBin Label Holders, 12 inch Magnetic Label Holder, 10PK (87207)
- LYLE Aluminum Hexavalent Chromium Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (LCU4-0723-NA_10X7)
- TAPCO Pavement Marker, Amber, 2 Way, 4 In., PK100 (102237BXK)
- MCR SAFETY Safety Goggles, Clear UV-AF Anti-Fog Lens (2310AF)
- NEXTTEQ Detector Pump Kit, Range 50ml to 100ml (NX-1000-130)
- STENNER PUMP COMPANY INC Stenner Pump Company UCCP204 Santoprene Replacement Pump Tubes No.4 (UCCP204)
- DRAEGER Detector Tube Pump Kit (4056443)
- DRAEGER Detector Tube, C3H3N, 0.5 to 20 ppm (8103701)
- DRAEGER Detector Tube, Carbon Monoxide, PK10 (CH25601)
- HONEYWELL Hand Pump Kit (H-010-0001-000)
- STENNER PUMP COMPANY INC Stenner Pump Company UCCP202 Santoprene Replacement Pump Tubes No.2 (UCCP202)
- Nextteq Detector Tube Pumps and Kits