Shop All Detector Tubes and Badges
Nextteq
Detector Pump, For Chemical Substances
Mfr # NX-1000-100
Zoro # G1926299
original price:
$439.99
5% off
new price: $417.99
/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects For Chemical Substances
- Measuring Range 100ml, 50ml
- Detector Tube Application Various Applications
- Includes (2) Rubber Tube Inlets, Hand Strap, Lubricant, NX-1000 Gas Sampling Pump, Thermal Ring
- Power Source Manual/Non-Powered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX-1000-100
- Zoro # G1926299
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube Pump Kit |
Detects For | Chemical Substances |
Measuring Range | 100ml, 50ml |
Detector Tube Application | Various Applications |
Includes | (2) Rubber Tube Inlets, Hand Strap, Lubricant, NX-1000 Gas Sampling Pump, Thermal Ring |
Power Source | Manual/Non-Powered |
Product Type | Detection Tube Pump Kit |
Series | NX-1000 |
Gas Detected | Chemical Substances |
Measurement Range | 100 mL, 50 mL |
Description
Detector Tube Pump Kit, Gas Detected Chemical Substances, Product Type Detection Tube Pump Kit, Power Source Manual/Non-Powered, Includes (2) Rubber Tube Inlets, Hand Strap, Lubricant, NX-1000 Gas Sampling Pump, Thermal Ring, Measurement Range 100 mL, 50 mL, Series NX-1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISASTER MANAGEMENT SYSTEMS Safety Vest, Blue, Nylon (DMS-05834)
- DEFENDER SAFETY SLIPGUARD AntiSlip Floor Tape 60 Grit Yellow 4x 30' (SGT-YF-37)
- TOUGH GUY Sign Holder, Plastic, Black (2LED2)
- 3M CAP STYLE HARD HAT WHITE (CHH-R-W6-SL)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX407)
- NEXTTEQ Smoke Tube, PK10 (NX9501)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PM)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VVL)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169UH)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222L)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169MH)
- Nextteq Gas Detection