Shop All Electromagnetic Lock Activation Devices
Nextlock By Digilock
NextLock 5G User Key
Mfr # KEY-NL-USR-00-01
Zoro # G6537362
original price:
$20.99
18% off
new price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 0.32
- Width 1.43
- Length 2.76
- Color Blue
- Material Metal and Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextlock By Digilock
- MFR # KEY-NL-USR-00-01
- Zoro # G6537362
- Country of Origin China
- Category Electromagnetic Lock Activation Devices
Dimensions
Depth | 0.32 |
Width | 1.43 |
Length | 2.76 |
Details
Color | Blue |
Material | Metal and Plastic |
Weight | 0.5 |
Description
Patented ADA compliant electronic keys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRINE Trine 00 Series Electric Strikes, 24 VDC Voltage, Sprayed Brass (001-24DC)
- ALLPOINTS Door Pull - Foot , Hands-Free (8014449)
- MSI Legend Moka 20 In. X 20 In. Matte Porcelain Floor And Wall Tile, 5PK (ZOR-PT-0445)
- YALE T-Strike, 2-1/4" L, ASA/Curved Lip Strike (371 626)
- NEXTLOCK BY DIGILOCK Axis Keypad Locker, Cabinet, & Furniture Lock, NLSK-ADV0-619-010U (NLSK-ADV0-619-010U)
- NEXTLOCK BY DIGILOCK Range Keypad and RFID Combo Locker, Cabinet, & Furniture Lock (NLRC-ADO2-619-01P1)
- NEXTLOCK BY DIGILOCK Range Keypad Locker, Cabinet, & Furniture Lock (NLRK-ADO2-619-01P1)
- NEXTLOCK BY DIGILOCK Axis Touch RFID Locker, Cabinet, & Furniture Lock, NLTR-ADN2-619-010U (NLTR-ADN2-619-010U)
- NEXTLOCK BY DIGILOCK Axis Keypad Locker, Cabinet, & Furniture Lock, NLSK-APV2-619-010U (NLSK-APV2-619-010U)
- NEXTLOCK BY DIGILOCK Axis Touch RFID Locker, Cabinet, & Furniture Lock, NLTR-APS2-619-010U (NLTR-APS2-619-010U)
- BEST Push Plate, For Auto Operator, 4-3/4" L (CL2388 VESTIBULE PLATE TEXT LOGO ARROWS)
- Nextlock By Digilock Electromagnetic Locking Systems