Shop All Electromagnetic Lock Activation Devices
Nextlock By Digilock
NextLock 5G RFID Sticker
Mfr # RFID-NL-STK-1K-R0
Zoro # G6537326
product price: $3.49
/ea
Sold in multiples of 2 for $6.98
$6.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Weight 0.2
- Material Plastic
- Depth 0.01
- Width 1.02 Diameter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextlock By Digilock
- MFR # RFID-NL-STK-1K-R0
- Zoro # G6537326
- Country of Origin China
- Category Electromagnetic Lock Activation Devices
Dimensions
Depth | 0.01 |
Width | 1.02 Diameter |
Details
Color | Green |
Weight | 0.2 |
Material | Plastic |
Description
NextLock RFID Sticker, Mifare 1K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass (2868LHISPSF5PSHK691615M)
- SCHLAGE ELECTRONICS Standard Push Button, Red, Steel (701RD)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC1212)
- NORTON DOOR CONTROLS Manual Hydraulic 8501 Series Closers Door Closer Heavy Duty Interior and Exterior, Dark Bronze (8501 690)
- NEXTLOCK BY DIGILOCK Axis Keypad Locker, Cabinet, & Furniture Lock, NLSK-APV0-619-010U (NLSK-APV0-619-010U)
- NEXTLOCK BY DIGILOCK Axis Keypad Locker, Cabinet, & Furniture Lock, NLSK-APV2-619-010U (NLSK-APV2-619-010U)
- NEXTLOCK BY DIGILOCK NextLock 5G RFID Key Fob (RFID-NL-FOB-1K-F0)
- NEXTLOCK BY DIGILOCK NextLock 5G Manager Key/Power Jumper Combo (KEY-NL-MGR-00-01)
- NEXTLOCK BY DIGILOCK NextLock 5G RFID Card (RFID-NL-CRD-1K-H0)
- NEXTLOCK BY DIGILOCK Axis Keypad Locker, Cabinet, & Furniture Lock, NLSK-ADV0-619-010U (NLSK-ADV0-619-010U)
- NEXTLOCK BY DIGILOCK Axis Touch RFID Locker, Cabinet, & Furniture Lock, NLTR-ADN2-619-010U (NLTR-ADN2-619-010U)
- Nextlock By Digilock Electromagnetic Lock Activation Devices