Shop All Electromagnetic Lock Activation Devices
Nextlock By Digilock
NextLock 5G RFID Card
Mfr # RFID-NL-CRD-1K-H0
Zoro # G6537405
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Weight 0.2
- Depth 0.03
- Color Green
- Length 2.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextlock By Digilock
- MFR # RFID-NL-CRD-1K-H0
- Zoro # G6537405
- Country of Origin China
- Category Electromagnetic Lock Activation Devices
Dimensions
Depth | 0.03 |
Length | 2.13 |
Width | 3.37 |
Details
Material | Plastic |
Weight | 0.2 |
Color | Green |
Description
NextLock RFID Card, Mifare 1K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN RESERVE Baldwin Reserve DCTAD003S Double Cylinde (DC.TAD.003.S)
- REV-A-SHELF Rev-A-Shelf Polymer Kidney 2Shelf Lazy Susans for Corner Base Cabinets (6472-32-15-52)
- DELTANA Strike Plate, Dust Cup, Adjustable, 2-3/4" X 1-1/4" Bright Brass (SP2751U3)
- JMA JMA:KW1 Keys - Nickel Finish Kwikset Key Blanks (JMA-KW1-1KE-NP)
- NEXTLOCK BY DIGILOCK Range Keypad and RFID Combo Locker, Cabinet, & Furniture Lock (NLRC-ADO2-619-01P1)
- NEXTLOCK BY DIGILOCK NextLock 5G Replacement Programming Key/Power Jumper Combo (KEY-NL-PRG-R0-01)
- NEXTLOCK BY DIGILOCK NextLock 5G User Key (KEY-NL-USR-00-01)
- NEXTLOCK BY DIGILOCK Axis Keypad Locker, Cabinet, & Furniture Lock, NLSK-ADV0-619-010U (NLSK-ADV0-619-010U)
- NEXTLOCK BY DIGILOCK Axis Touch RFID Locker, Cabinet, & Furniture Lock, NLTR-ADN2-619-010U (NLTR-ADN2-619-010U)
- NEXTLOCK BY DIGILOCK NextLock 5G RFID Sticker (RFID-NL-STK-1K-R0)
- LOCKNETICS Push Plate Switch, Round, w/Black Box (PPH-100-PL)
- Nextlock By Digilock Electromagnetic Locking Systems