Shop All Electromagnetic Lock Activation Devices
Nextlock By Digilock
NextLock 5G Manager Key/Power Jumper Combo
Mfr # KEY-NL-MGR-00-01
Zoro # G6537448
product price: $38.55
/ea
$38.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 1
- Material Metal and Plastic
- Weight 0.5
- Color Black
- Width 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextlock By Digilock
- MFR # KEY-NL-MGR-00-01
- Zoro # G6537448
- Country of Origin China
- Category Electromagnetic Lock Activation Devices
Dimensions
Depth | 1 |
Width | 2 |
Length | 5 |
Details
Material | Metal and Plastic |
Weight | 0.5 |
Color | Black |
Description
Patented electronic keys offer external power, audit, and override capabilities for a credible management system that significantly enhances productivity and reduces cost.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL Non-slip Rubber Door Stop (MAS-00920)
- ZORO SELECT 4 in W x 4 in H Beige Enamel Door and Butt Hinge (4PA29)
- LUCKY LINE LuckyLine: ANODIZED ALUM OVAL KEY RG 1/CD (LKL-73701)
- STORCH PRODUCTS Disc Magnet, Neodymium, 1.8lb Pull, 1/4in D (B002-0583-035N)
- NEXTLOCK BY DIGILOCK Axis Keypad Locker, Cabinet, & Furniture Lock, NLSK-ADV0-619-010U (NLSK-ADV0-619-010U)
- NEXTLOCK BY DIGILOCK Axis Keypad Locker, Cabinet, & Furniture Lock, NLSK-APV0-619-010U (NLSK-APV0-619-010U)
- NEXTLOCK BY DIGILOCK NextLock 5G User Key (KEY-NL-USR-00-01)
- NEXTLOCK BY DIGILOCK NextLock 5G RFID Key Fob (RFID-NL-FOB-1K-F0)
- NEXTLOCK BY DIGILOCK NextLock 5G Replacement Programming Key/Power Jumper Combo (KEY-NL-PRG-R0-01)
- NEXTLOCK BY DIGILOCK NextLock 5G RFID Card (RFID-NL-CRD-1K-H0)
- SCHLAGE ELECTRONICS Portable Reader MultiTech, 5"WX6-1/4"H (WPR400-MT)
- Nextlock By Digilock Electromagnetic Lock Activation Devices