Shop All Electromagnetic Lock Activation Devices
Nextlock By Digilock
Axis Touch RFID Locker, Cabinet, & Furniture Lock, NLTR-APS0-619-010U
Mfr # NLTR-APS0-619-010U
Zoro # G6537457
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 2.8
- Depth 0.317
- Width 2.14
- Color Brushed nickel
- Weight 1.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextlock By Digilock
- MFR # NLTR-APS0-619-010U
- Zoro # G6537457
- Country of Origin China
- Category Electromagnetic Lock Activation Devices
Dimensions
Height | 2.8 |
Depth | 0.317 |
Width | 2.14 |
Details
Color | Brushed nickel |
Weight | 1.3 |
Material | All metal housing |
Description
Product: Axis Touch RFID Security: Motorized Latch Functionality: Assigned Use Body Type: Standard Finish: Brushed Nickel Connection Type: Cable Button Color: Black Mount: Surface Mount no Pull Handle Hardware: For door thickness 0.04- 0.91”
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER Manual Hydraulic DCR8000 Series Residential Duty Surface Door Closers Surface Door Closer (DCR8000-STD-LESS-RW/PA DB)
- DURABLE OFFICE PRODUCTS Cabinet, Key Box, 36 Key, Aluminum (616528 100582)
- STRYBUC Deluxe Heavy Duty Hinge Kit (19-574)
- OMNIA Center to Center Oval Modern Cabinet Pull Satin Brass 8" (9028/203.4)
- NEXTLOCK BY DIGILOCK Axis Keypad Locker, Cabinet, & Furniture Lock, NLSK-APS0-619-010U (NLSK-APS0-619-010U)
- NEXTLOCK BY DIGILOCK NextLock 5G User Key (KEY-NL-USR-00-01)
- NEXTLOCK BY DIGILOCK Range Keypad and RFID Combo Locker, Cabinet, & Furniture Lock (NLRC-ADO2-619-01P1)
- NEXTLOCK BY DIGILOCK NextLock 5G RFID Card (RFID-NL-CRD-1K-H0)
- NEXTLOCK BY DIGILOCK Axis Touch RFID Locker, Cabinet, & Furniture Lock, NLTR-APS2-619-010U (NLTR-APS2-619-010U)
- NEXTLOCK BY DIGILOCK NextLock 5G Replacement Programming Key/Power Jumper Combo (KEY-NL-PRG-R0-01)
- SCHLAGE ELECTRONICS Keyswitch Exit Device (653-05)
- Nextlock By Digilock Electromagnetic Lock Activation Devices