Shop All Electromagnetic Lock Activation Devices
Nextlock By Digilock
Axis Touch RFID Locker, Cabinet, & Furniture Lock, NLTR-ADN2-619-010U
Mfr # NLTR-ADN2-619-010U
Zoro # G6537518
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 1.3
- Material All metal housing
- Depth 0.317
- Height 4.45
- Color Brushed nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nextlock By Digilock
- MFR # NLTR-ADN2-619-010U
- Zoro # G6537518
- Country of Origin China
- Category Electromagnetic Lock Activation Devices
Dimensions
Depth | 0.317 |
Height | 4.45 |
Width | 1.38 |
Details
Weight | 1.3 |
Material | All metal housing |
Color | Brushed nickel |
Description
Product: Axis Touch RFID Security: Motorized Bolt Functionality: Shared Use Body Type: Narrow Finish: Brushed Nickel Connection Type: PIN Button Color: Black Mount: Surface Mount with Pull Handle Hardware: For door thickness 0.04- 0.16”
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEDESTAL PRO Outdoor Housing, 16"H, 8"W, 12 lb. (Portra-CS-8x16-E)
- RCI RCI 6 Series Electric Strikes, 12/24 VAC/VDC Voltage, Stainless Steel (S6505 32D)
- MAG-MATE Electromagnetic Lift, 80 lb Load Capacity (ESA-121)
- MAGNET SOURCE Super Blue Neodymium Round Base Magnet (RB70BL-NEOBX)
- NEXTLOCK BY DIGILOCK Axis Keypad Locker, Cabinet, & Furniture Lock, NLSK-APV2-619-010U (NLSK-APV2-619-010U)
- NEXTLOCK BY DIGILOCK NextLock 5G Replacement Programming Key/Power Jumper Combo (KEY-NL-PRG-R0-01)
- NEXTLOCK BY DIGILOCK Range Keypad Locker, Cabinet, & Furniture Lock (NLRK-ADO2-619-01P1)
- NEXTLOCK BY DIGILOCK NextLock 5G RFID Key Fob (RFID-NL-FOB-1K-F0)
- NEXTLOCK BY DIGILOCK Range Keypad and RFID Combo Locker, Cabinet, & Furniture Lock (NLRC-ADO2-619-01P1)
- NEXTLOCK BY DIGILOCK Axis Keypad Locker, Cabinet, & Furniture Lock, NLSK-APS0-619-010U (NLSK-APS0-619-010U)
- SIMPLEX Push Buttom Latch Lock Satin Chrome (9190000-26D-41)
- Nextlock By Digilock Electromagnetic Lock Activation Devices