Shop All Electromagnetic Lock Activation Devices
Nextlock By Digilock
Axis Touch RFID Locker, Cabinet, & Furniture Lock, NLTR-ADN0-619-010U
Mfr # NLTR-ADN0-619-010U
Zoro # G6537493
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material All metal housing
- Height 3.46
- Depth 0.317
- Color Brushed nickel
- Width 1.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextlock By Digilock
- MFR # NLTR-ADN0-619-010U
- Zoro # G6537493
- Country of Origin China
- Category Electromagnetic Lock Activation Devices
Dimensions
Height | 3.46 |
Depth | 0.317 |
Width | 1.38 |
Details
Material | All metal housing |
Color | Brushed nickel |
Weight | 1.3 |
Description
Product: Axis Touch RFID Security: Motorized Bolt Functionality: Shared Use Body Type: Narrow Finish: Brushed Nickel Connection Type: Cable Button Color: Black Mount: Surface Mount no Pull Handle Hardware: For door thickness 0.04- 0.91"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEA Square Switch, Surface Mounted (10MAGDE1)
- BALDWIN RESERVE Baldwin Reserve PSROUTAR003 Passage Roun (PS.ROU.TAR.003)
- SPD Welded Blade End Gas Spring (GSWB368545)
- BUNTING N52 Neodymium Disc Magnets, 0.5" D, 18.08 lb Pull, Rare Earth Magnets (N52P500500)
- NEXTLOCK BY DIGILOCK NextLock 5G RFID Key Fob (RFID-NL-FOB-1K-F0)
- NEXTLOCK BY DIGILOCK Range Keypad and RFID Combo Locker, Cabinet, & Furniture Lock (NLRC-ADO2-619-01P1)
- NEXTLOCK BY DIGILOCK Axis Touch RFID Locker, Cabinet, & Furniture Lock, NLTR-APS2-619-010U (NLTR-APS2-619-010U)
- NEXTLOCK BY DIGILOCK Axis Keypad Locker, Cabinet, & Furniture Lock, NLSK-APV0-619-010U (NLSK-APV0-619-010U)
- NEXTLOCK BY DIGILOCK NextLock 5G Manager Key/Power Jumper Combo (KEY-NL-MGR-00-01)
- NEXTLOCK BY DIGILOCK Axis Touch RFID Locker, Cabinet, & Furniture Lock, NLTR-ADN2-619-010U (NLTR-ADN2-619-010U)
- LCN Door Actuators Plates (8310-818T)
- Nextlock By Digilock Electromagnetic Locking Systems