Shop All Electromagnetic Lock Activation Devices
Nextlock By Digilock
Axis Keypad Locker, Cabinet, & Furniture Lock, NLSK-APS2-619-010U
Mfr # NLSK-APS2-619-010U
Zoro # G6537588
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brushed nickel
- Material All metal housing
- Width 2.14
- Weight 1.3
- Height 3.84
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextlock By Digilock
- MFR # NLSK-APS2-619-010U
- Zoro # G6537588
- Country of Origin China
- Category Electromagnetic Lock Activation Devices
Dimensions
Width | 2.14 |
Height | 3.84 |
Depth | 0.317 |
Details
Color | Brushed nickel |
Material | All metal housing |
Weight | 1.3 |
Description
Product: Axis Standard KeypadSecurity: Motorized LatchFunctionality: Assigned UseBody Type: StandardFinish: Brushed NickelConnection Type: CableButton Color: BlackMount: Surface Mount with Pull HandleHardware: For door thickness 0.04- 0.91"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Control Key, Mfr. No. 2010 (2010K-V70)
- PHIFER Fiberglass Insect Screen Kit w60'x14 Spline, Roller 36x25' Screen, Blk, 18x18 Mesh, One Roll (3032373)
- ARCHITECTURAL CONTROL SYSTEMS Full Mortise Ball Bearing Standard Weight Steel Commercial Hinge 4-1/2 x 4-1/2 Concealed Electric (BB1279-4.5X4.5-26D-1108)
- KENAURD Kenaurd: ZINC Dummy Mortise Cylinder 1" Duranodic Anodized Bronze, PK 2 (SMC00-DUM-DU)
- NEXTLOCK BY DIGILOCK Axis Keypad Locker, Cabinet, & Furniture Lock, NLSK-ADV0-619-010U (NLSK-ADV0-619-010U)
- NEXTLOCK BY DIGILOCK Axis Touch RFID Locker, Cabinet, & Furniture Lock, NLTR-APS2-619-010U (NLTR-APS2-619-010U)
- NEXTLOCK BY DIGILOCK NextLock 5G Replacement Programming Key/Power Jumper Combo (KEY-NL-PRG-R0-01)
- NEXTLOCK BY DIGILOCK Range Keypad Locker, Cabinet, & Furniture Lock (NLRK-ADO2-619-01P1)
- NEXTLOCK BY DIGILOCK NextLock 5G User Key (KEY-NL-USR-00-01)
- NEXTLOCK BY DIGILOCK NextLock 5G RFID Key Fob (RFID-NL-FOB-1K-F0)
- SECURAM ProLogic L02 EntryPad, Chrome (SRAM-EC-0601A-L02-C-II-CH)
- Nextlock By Digilock Electromagnetic Lock Activation Devices