Shop All Electromagnetic Lock Activation Devices
Nextlock By Digilock
Axis Keypad Locker, Cabinet, & Furniture Lock, NLSK-ADV2-619-010U
Mfr # NLSK-ADV2-619-010U
Zoro # G6537475
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1.38
- Color Brushed nickel
- Material All metal housing
- Weight 1.3
- Height 4.45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextlock By Digilock
- MFR # NLSK-ADV2-619-010U
- Zoro # G6537475
- Country of Origin China
- Category Electromagnetic Lock Activation Devices
Dimensions
Width | 1.38 |
Height | 4.45 |
Depth | 0.317 |
Details
Color | Brushed nickel |
Material | All metal housing |
Weight | 1.3 |
Description
Product: Axis Standard Keypad Security: Motorized Bolt Functionality: Shared Use Body Type: Vertical Finish: Brushed Nickel Connection Type: PIN Button Color: Black Mount: Surface Mount with Pull Handle Hardware: For door thickness 0.04- 0.16”
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Emergency Key Box, Keyed Alike, Red, 6-1/4Wx2Dx6-7/8H (493372)
- AMERICAN LOCK Padlock, Keyed Different, Long Shackle, Rectangular Aluminum Body, Hardened Steel Shackle, 3/4 in W (A32)
- RICHELIEU HARDWARE 7 9/16-inch (192 mm) Center to Center Matte Black Transitional Cabinet Pull (BP8675192900)
- DELTANA Round Flush Pull Bright Chrome 1-7/8" (FP178U26)
- NEXTLOCK BY DIGILOCK Axis Keypad Locker, Cabinet, & Furniture Lock, NLSK-APV2-619-010U (NLSK-APV2-619-010U)
- NEXTLOCK BY DIGILOCK Axis Keypad Locker, Cabinet, & Furniture Lock, NLSK-APS0-619-010U (NLSK-APS0-619-010U)
- NEXTLOCK BY DIGILOCK Axis Touch RFID Locker, Cabinet, & Furniture Lock, NLTR-APS2-619-010U (NLTR-APS2-619-010U)
- NEXTLOCK BY DIGILOCK NextLock 5G RFID Card (RFID-NL-CRD-1K-H0)
- NEXTLOCK BY DIGILOCK Range Keypad Locker, Cabinet, & Furniture Lock (NLRK-ADO2-619-01P1)
- NEXTLOCK BY DIGILOCK NextLock 5G RFID Key Fob (RFID-NL-FOB-1K-F0)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Push Button, Red, Polycarbonate (SS2005EM-EN)
- Nextlock By Digilock Electromagnetic Locking Systems