Shop All Electrical Box Covers
Nextgen
TP23WCC12 Blank Nylon Wall Plate; 2 Gang; White
Mfr # NE569170
Zoro # G803977018
product price: $24.65
/ea
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextgen
- MFR # NE569170
- Zoro # G803977018
- UPC # 723902315163
- Country of Origin China
- Category Electrical Box Covers
Description
Features
- Blank Nylon Wall Plate.
- Color - White.
- 2 Gang.
- 0.18 in. Taller & Wider That Standard Size Wall Plate For Better Coverage.
- Molded Of Rugged Practically Indestructible Self Extinguishing Nylon.
- Size - 4.75 x 4.68 in.
- Cello Wrap.
- Dimension - 4.87 x 5 x 0.35 in.
- Item weight - 0.1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC End Barrier, Screw Terminal (NSYTRAC22)
- ABB One Hole Lug Compress Connector, 1/0 AWG (60130)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 10 in H, 2-3/4 in D (E4PBG)
- EATON CUTLER-HAMMER RECEPTACLE 14-50RSINGLE (CHU1S)
- NEXTGEN Electrical Box Cover, 2 Gang, Nylon, Duplex Receptacle (NE570296)
- HUBBELL Electrical Box Cover, 2 Gang, Polycarbonate, In-Use (MM2420C)
- HUBBELL Electrical Box Cover, Rectangular, Galvanized Zinc, Blank (860)
- MULBERRY Electrical Box Cover, 1 Gang, Rectangular, Aluminum, GFCI Receptacle (30554)
- LEGRAND Electrical Box Cover, Horizontal or Vertical, 2 Gang (3263WBK)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Polyester, Thermoplastic Reinforced (WP1)
- CANTEX 1 -Gang Vertical Weatherproof Cover, 3" W, 1" H (5133361)
- Nextgen Electrical Box Covers