Shop All Wall Plates
Nextgen
TP11LACC15 Telephone Hole Opening Wall Plate; 1 Gang; Light Almond
Mfr # NE586410
Zoro # G504056111
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextgen
- MFR # NE586410
- Zoro # G504056111
- UPC # 723902314722
- Country of Origin China
- Category Wall Plates
Description
Features
- Nylon Wall Plate.
- Color - Light Almond.
- 1 Gang.
- Telephone Hole Opening.
- UL Listed, CSA.
- 0.18 in. Taller & Wider That Standard Size Wall Plate For Better Coverage.
- Molded Of Rugged Practically Indestructible Self Extinguishing Nylon.
- Cello Wrap.
- Size - 2.93 x 4.68 in.
- Dimension - 5 x 3 x 0.35 in.
- Item weight - 0.05 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Cable Protector, Hinged, 5 Channels, 3 ft. (GD5X75-ST-O/B)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 6 in W, 6 in D, NEMA 1, Screw On (SC060606)
- ABB Two Hole Lug Compress Conct, 10 AWG (54201)
- MONOPRICE Ethernet Cable, Cat 6, Black, 50 ft. (2323)
- NEXTGEN 660WGCP8 15A 120V Grounded Standard Single Pole Toggle Switch; White; 10 Pack (NE579627)
- NEXTGEN 885TRWCC12 Tamper Resistant Receptacle; 15A; White (NE834550)
- NEXTGEN TP263WCC12 3 Gang 3 Decorator Opening Nylon Wall Plate; White (NE698597)
- NEXTGEN 385CC6 50A 3 Pole And 3 Wire Surface Mount Range Outlet; Black (NE570283)
- NEXTGEN 690LAGCC6 15A Grounding 2 Single Pole Switch; Light Almond (NE586459)
- NEXTGEN TP126LACC12 Toggle & Decorator Wall Plate2 GangLight Almond (NE831121)
- LEVITON Leviton Gray 1 gang Thermoset Plastic Duplex Wall Plate (87003-000)
- Nextgen Wall Plates