Shop All Wall Plates
Nextgen
PS620PACC20 Armored Plug; 20A; 250V; White
Mfr # NE586414
Zoro # G604056127
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextgen
- MFR # NE586414
- Zoro # G604056127
- UPC # 723902314913
- Country of Origin China
- Category Wall Plates
Description
Features
- Armored Plug.
- 2 Pole 3 Wire.
- 20Amp.
- Voltage - 250V.
- Color - White.
- NEMA 6-20P.
- Armored Housing Automatically Grounded.
- Matching Connector No.550-725.
- Dimension - 1.5 x 1.5 x 1.7 in.
- Item weight - 0.18 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Surge Protector, 1 Phase, 120/240V, 2 Poles, 3 (SP1-240S)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BK (CR20BLK)
- LEVITON Outlet Adapter Gray 15A (00274-000)
- SIEMENS Digital monitoring relay Current monitor (3UG4622-1AW30)
- NEXTGEN PS5266XCCV4 Heavy Duty Plug15A (NE569181)
- NEXTGEN TP263WCC12 3 Gang 3 Decorator Opening Nylon Wall Plate; White (NE698597)
- NEXTGEN 1-Gang Recessed Low Voltage Cable Plate Black (NE262680)
- NEXTGEN 690LAGCC6 15A Grounding 2 Single Pole Switch; Light Almond (NE586459)
- NEXTGEN 3864CC6 3 Pole 4 Wire Grounding Flush Mount Dryer Outlet; Black (NE136312)
- NEXTGEN 1597TRNICC4 15A Nickel Self Test GFCI (NE835106)
- LEGRAND Locking Switch Plate, Number of Gangs: 1 Stainless Steel, Brushed Finish, Silver (SS717)
- Nextgen Lighting Controls