Shop All Security Accessories
Nextgen
Personal Security Alarm - Black
Mfr # NE433906
Zoro # G904005269
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextgen
- MFR # NE433906
- Zoro # G904005269
- UPC # 747216363009
- Country of Origin China
- Category Security Accessories
Description
If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.
Features- Lots of options in every category
- High quality construction and modern designs
- Superior quality performance and reliability
- Competitive prices and value for money
- Grabbing sound can deter attackers Simple and reuasable
- Pull chain to sound alarm, push back in to stop sound and use again Clips onto belt, purse, backpacks
- Color: Black
- Material: Plastic
- Size: Small
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYOVAC CR1620 3V Lithium Coin Cell Battery Replaces RV1620 (RV1620)
- MONOPRICE Audio Cable, 3.5mm, M/F, 6 Ft (648)
- LOGITECH G915 Tkl LTSpd Wrlss Gm Kybrd, 920-009495 (920-009495)
- ILC Replacement for Saft Ls14250 AX (LS14250 AX SAFT)
- SABRE Personal Protection Alarm (PA-LEDBK-02)
- KERI SYSTEMS Access Control (NXT-4X4)
- HD A03429 ORB Amerock Decorative Self Closing Overlay Cabinet Door Hinge; Oil Rubbed Bronze (A03429 ORB)
- MAX PRO Super Blast Pump Horn (PH-007-218)
- KIDDE Dualsensor Direct (21007915-N)
- LAB LAB:.160 Top Pins (L160-TP)
- KERI SYSTEMS Access Control (PXL-500W-1)
- Nextgen Security Accessories